MAIN FILTER INC. MF0065739 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Seal, 12.99 Inch Height | CF7CAN S211T125

MAIN FILTER INC. MF0065739 S211T125 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Seal, 12.99 Inch Height

Item: CF7CAN Model: MF0065739Cross Ref: S211T125
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.362"
Bottom O.d.3.15"
Cracking Pressure44 psi
Filter MediaWire Mesh
Filter Rating125 µm
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Height12.99"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.2.362"
Top O.d.3.15"

Product Details:

    • Repalcement FILTREC S211T125

Product Variants

ProductModelTop O.d.Cracking PressureHeightTop I.d.Bottom O.d.Flow DirectionFilter SizeCollapse PressurePrice
MAIN FILTER INC. MF0062075 Interchange Hydraulic Filter, Wire Mesh, 125 Micron Rating, Seal, 4.173 Inch Height | CF6ZYW FS111B3T125 MF00620751.811"15 psi4.173"-1.811"Outside In49 sq. in.15 psi-
RFQ
MAIN FILTER INC. MF0062087 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Seal, 5.472 Inch Height | CF6ZZF FS121B5T125 MF00620872 13/25"15 psi--2 13/25"Outside In91 sq. in.--
RFQ
MAIN FILTER INC. MF0062120 Hydraulic Filter, Wire Mesh, 125 Micron Rating, Seal, 10.236 Inch Height | CF7AAF FS134B8T125 MF00621203.386"15 psi10.236"-3.386"Outside In235 sq. in.15 psi-
RFQ
MAIN FILTER INC. MF0065642 Interchange Hydraulic Filter, Wire Mesh, 125 Micron Rating, Seal, 2.75 Inch Height | CF7CAA S110T125 MF00656422.047"73 psi2 3/4"1.004"2.047"Outside In44 sq. in.73 psi-
RFQ
MAIN FILTER INC. MF0065686 Interchange Hydraulic Filter, Wire Mesh, 125 Micron Rating, Seal, 8.26 Inch Height | CF7CAC S141T125 MF00656863.898"73 psi8.26"2.047"3.898"Outside In339 sq. in.73 psi-
RFQ
MAIN FILTER INC. MF0065697 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Seal, 5.51 Inch Height | CF7CAG S160T125 MF00656975.354"73 psi-2.953"5.354"Outside In321 sq. in.--
RFQ
MAIN FILTER INC. MF0065708 Interchange Hydraulic Filter, Wire Mesh, 125 Micron Rating, Seal, 9.84 Inch Height | CF7CAK S161T125 MF00657085.354"73 psi9 21/25"2.953"5.354"Outside In577 sq. in.73 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0065739 S211T125 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Seal, 12.99 Inch Height