Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4W921 Rigid Plate Caster 165 Lb 4 Inch Diameter | AD9ZVW

APPROVED VENDOR 4W921 Rigid Plate Caster 165 Lb 4 Inch Diameter

Item: AD9ZVW Model: 4W921
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Plate Caster
Caster Brake IncludedNo
Caster Load Rating Range0 lbs. to 299 lbs.
Caster MaterialThermoplastic
Caster Product GroupRigid Caster
Caster TypeRigid
Caster Wheel MaterialThermoplastic Rubber
Caster Wheel ShapeStandard
Core ColorGray
Core MaterialPolyolefin
Durometer75 Shore A
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternC
Inside Bolt Hole Spacing1 3/4" x 2 5/8"
Load Rating165 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.0.312"
Number Of Wheels1
Outside Bolt Hole Spacing1 3/4" x 3"
Overall Height5 1/8"
Plate Size2 3/4" x 3 3/4"
Plate Thickness0.156"
Plate TypeC
Wheel ColorGray
Wheel Diameter4"
Wheel MaterialThermoplastic Rubber
Wheel Width1 1/4"
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeRigid
Includes Thread GuardsNo
Mounting Height5 1/8"
Mounting Plate Bolt Hole PatternC
Mounting Plate Size2 3/4" x 3 3/4"
Mounting Plate Size & Bolt Hole Pattern2 3/4" x 3 3/4" ( C )
Non-markingYes
Number Of Mounting Holes4
Replacement Wheel1KA95
StandardsNSF LISTED
Swivel Lock TypeNo Lock Included
Tread ShapeStandard
Wheel Bearing TypeDelrin
Wheel Core MaterialPlastic
Wheel Dia.4"
Wheel/tread ColorGray
Wheel/tread Hardness75 Shore A
Wheel/tread Hardness RatingSoft
Wheel/tread MaterialThermoplastic Rubber

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)12.95
Ship length (cm)9.91
Ship width (cm)7.11
HS code8716903000
Country of OriginCN

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthLoad RatingCaster Load Rating RangeWheel Bearing TypeFrame FinishCore ColorPrice
APPROVED VENDOR 1G092 Rigid Plate Caster 155 Lb 3-1/2 Inch Diameter | AA9VDN 1G0921 3/4" x 2 5/8"1 3/4" x 3"1 1/4"155 lbs.0 lbs. to 299 lbs.BallZinc PlatedGray€17.37
APPROVED VENDOR 1G098 Rigid Plate Caster 250 Lb 3-1/2 Inch Diameter | AA9VDV 1G0981 3/4" x 2 5/8"1 3/4" x 3"1 1/4"250 lbs.0 lbs. to 299 lbs.BallZinc PlatedGray€17.75
APPROVED VENDOR 1G099 Rigid Plate Caster 250 Lb 4 Inch Diameter | AA9VDW 1G0991 3/4" x 2 5/8"1 3/4" x 3"1 1/4"250 lbs.0 lbs. to 299 lbs.BallZinc PlatedGray€18.77
APPROVED VENDOR 1G100 Rigid Plate Caster 250 Lb 5 Inch Diameter | AA9VDX 1G1001 3/4" x 2 5/8"1 3/4" x 3"1 1/4"250 lbs.0 lbs. to 299 lbs.BallZinc PlatedGray€19.82
APPROVED VENDOR 1G193 Rigid Plate Caster 154 Lb 3 Inch Diameter | AA9VEH 1G1931 3/4" x 3"1 3/4" x 3"1 1/4"154 lbs.0 lbs. to 299 lbs.Plain BoreZinc PlatedGray€10.60
APPROVED VENDOR 1G194 Rigid Plate Caster 176 Lb 4 Inch Diameter | AA9VEJ 1G1941 3/4" x 3"1 3/4" x 3"1 1/4"176 lbs.0 lbs. to 299 lbs.Plain BoreZinc PlatedGray€13.35
APPROVED VENDOR 1G195 Rigid Plate Caster 198 Lb 5 Inch Diameter | AA9VEK 1G1951 3/4" x 3"1 3/4" x 3"1 1/4"198 lbs.0 lbs. to 299 lbs.Plain BoreZinc PlatedGray€10.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4W921 Rigid Plate Caster 165 Lb 4 Inch Diameter
€19.23 /unit