MAIN FILTER INC. MF0064094 Interchange Hydraulic Filter, Cellulose, 20 Micron, Viton Seal, 7.99 Inch Height | CF7BLB RHR240D20B

MAIN FILTER INC. MF0064094 RHR240D20B Interchange Hydraulic Filter, Cellulose, 20 Micron, Viton Seal, 7.99 Inch Height

Item: CF7BLB Model: MF0064094Cross Ref: RHR240D20B
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.347"
Bottom O.d.2.362"
Capacity8.63g
Cracking Pressure435 psi
Filter MediaCellulose
Filter Rating20 µm
Filter Size216 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height7.99"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top O.d.2.362"

Product Details:

    • Repalcement FILTREC RHR240D20B

Product Variants

ProductModelTop O.d.Cracking PressureHeightTop I.d.Bottom O.d.Flow DirectionFilter SizeCapacityPrice
MAIN FILTER INC. MF0060036 Interchange Hydraulic Filter, Cellulose, 20 Micron, Viton Seal, 6.18 Inch Height | CF6YFP DHD110D20B MF00600361.752"435 psi-0.87"1.752"Outside In135 sq. in.5.41g-
RFQ
MAIN FILTER INC. MF0060175 Hydraulic Filter, Cellulose, 20 Micron Rating, Viton Seal, 7.4 Inch Height | CF6YLP DHD240D20B MF00601752.362"435 psi7 2/5"1.347"2.362"Outside In234 sq. in.9.36g-
RFQ
MAIN FILTER INC. MF0060311 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Viton Seal, 7.04 Inch Height | CF6YQG DHD330D20B MF00603113.032"435 psi7 1/25"1.898"3.032"Outside In310 sq. in.12.41g-
RFQ
MAIN FILTER INC. MF0060396 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Viton Seal, 3.54 Inch Height | CF6YUF DHD60D20B MF00603961.752"435 psi3.54"0.87"1.752"Outside In63 sq. in.2.51g-
RFQ
MAIN FILTER INC. MF0061218 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Viton Seal, 3.38 Inch Height | CF6ZLZ DMD125D20B MF00612181.654"580 psi3.38"0.898"1.654"Outside In66 sq. in.2.66g-
RFQ
MAIN FILTER INC. MF0061234 Interchange Hydraulic Filter, Cellulose, 20 Micron Rating, Viton Seal, 3.38 Inch Height | CF6ZMP DMD125K20B MF00612341.654"290 psi3.38"0.898"1.654"Outside In---
RFQ
MAIN FILTER INC. MF0061274 Interchange Hydraulic Filter, Cellulose, 20 Micron, Viton Seal, 4.44 Inch Height | CF6ZNN DMD126K20B MF00612741.772"290 psi4 11/25"1.016"1.772"Outside In144 sq. in.5.78g-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0064094 RHR240D20B Interchange Hydraulic Filter, Cellulose, 20 Micron, Viton Seal, 7.99 Inch Height