MAIN FILTER INC. MF0062613 Hydraulic Filter, Glass/Water Removal, 10 Micron Rating, Buna Seal, 17.99 Inch Height | CF7AJV R310GW10P

MAIN FILTER INC. MF0062613 R310GW10P Hydraulic Filter, Glass/Water Removal, 10 Micron Rating, Buna Seal, 17.99 Inch Height

Item: CF7AJV Model: MF0062613Cross Ref: R310GW10P
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.126"
Bottom O.d.6.083"
Capacity165.26g
Collapse Pressure102 psi
Cracking Pressure102 psi
Filter MediaGlass, Water Removal
Filter Rating10 µm
Filter Size1688 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height17.99"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.2.126"
Top O.d.6.083"

Product Details:

    • Repalcement FILTREC R310GW10P

Product Variants

ProductModelFilter MediaCracking PressureFilter RatingFilter SizeCapacityCollapse PressureTop I.d.Top O.d.Price
MAIN FILTER INC. MF0062596 Interchange Hydraulic Filter, Cellulose, 5 Micron, Buna Seal, 17.99 Inch Height | CF7AJL R310C05 MF0062596Cellulose58 psi5 µm4419 sq. in.176.76g-2.126"6.083"-
RFQ
MAIN FILTER INC. MF0062597 Hydraulic Filter, Cellulose, 5 Micron Rating, Buna Seal, 17.99 Inch Height | CF7AJM R310C05P MF0062597Cellulose58 psi5 µm--58 psi2.126"6.083"-
RFQ
MAIN FILTER INC. MF0062599 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 17.99 Inch Height | CF7AJN R310C10P MF0062599Cellulose-10 µm---2.126"6.083"-
RFQ
MAIN FILTER INC. MF0062601 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Buna Seal, 17.99 Inch Height | CF7AJP R310C20P MF0062601Cellulose58 psi25 µm--58 psi2.126"6.083"-
RFQ
MAIN FILTER INC. MF0062602 Interchange Hydraulic Filter, Cellulose, 25 Micron, Buna Seal, 17.99 Inch Height | CF7AJQ R310C25 MF0062602Cellulose58 psi25 µm4419 sq. in.176.76g-2.126"6.083"-
RFQ
MAIN FILTER INC. MF0062603 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Buna Seal, 17.99 Inch Height | CF7AJR R310C25P MF0062603Cellulose-25 µm---2.126"6.083"-
RFQ
MAIN FILTER INC. MF0062609 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 17.99 Inch Height | CF7AJT R310G25P MF0062609Glass102 psi25 µm3069 sq. in.275.6g102 psi2.126"6.083"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0062613 R310GW10P Hydraulic Filter, Glass/Water Removal, 10 Micron Rating, Buna Seal, 17.99 Inch Height