MAIN FILTER INC. MF0062609 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 17.99 Inch Height | CF7AJT R310G25P

MAIN FILTER INC. MF0062609 R310G25P Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 17.99 Inch Height

Item: CF7AJT Model: MF0062609Cross Ref: R310G25P
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.126"
Bottom O.d.6.083"
Capacity275.6g
Collapse Pressure102 psi
Cracking Pressure102 psi
Filter MediaGlass
Filter Rating25 µm
Filter Size3069 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height17.99"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.2.126"
Top O.d.6.083"

Product Details:

    • Repalcement FILTREC R310G25P

Product Variants

ProductModelFilter MediaCracking PressureFilter RatingFilter SizeCapacityCollapse PressureTop I.d.Top O.d.Price
MAIN FILTER INC. MF0062596 Interchange Hydraulic Filter, Cellulose, 5 Micron, Buna Seal, 17.99 Inch Height | CF7AJL R310C05 MF0062596Cellulose58 psi5 µm4419 sq. in.176.76g-2.126"6.083"-
RFQ
MAIN FILTER INC. MF0062597 Hydraulic Filter, Cellulose, 5 Micron Rating, Buna Seal, 17.99 Inch Height | CF7AJM R310C05P MF0062597Cellulose58 psi5 µm--58 psi2.126"6.083"-
RFQ
MAIN FILTER INC. MF0062599 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 17.99 Inch Height | CF7AJN R310C10P MF0062599Cellulose-10 µm---2.126"6.083"-
RFQ
MAIN FILTER INC. MF0062601 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Buna Seal, 17.99 Inch Height | CF7AJP R310C20P MF0062601Cellulose58 psi25 µm--58 psi2.126"6.083"-
RFQ
MAIN FILTER INC. MF0062602 Interchange Hydraulic Filter, Cellulose, 25 Micron, Buna Seal, 17.99 Inch Height | CF7AJQ R310C25 MF0062602Cellulose58 psi25 µm4419 sq. in.176.76g-2.126"6.083"-
RFQ
MAIN FILTER INC. MF0062603 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Buna Seal, 17.99 Inch Height | CF7AJR R310C25P MF0062603Cellulose-25 µm---2.126"6.083"-
RFQ
MAIN FILTER INC. MF0062612 Hydraulic Filter, Glass/Water Removal, 5 Micron, Buna Seal, 17.99 Inch Height | CF7AJU R310GW06P MF0062612Glass, Water Removal102 psi5 µm1688 sq. in.158.17g-2.126"6.083"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0062609 R310G25P Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 17.99 Inch Height