MAIN FILTER INC. MF0061639 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 6.14 Inch Height | CF6ZTD DVD2140W40B

MAIN FILTER INC. MF0061639 DVD2140W40B Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 6.14 Inch Height

Item: CF6ZTD Model: MF0061639Cross Ref: DVD2140W40B
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.071"
Filter MediaWire Mesh
Filter Rating40 µm
Height6.14"
Seal MaterialViton
Seal TypeViton
Top I.d.1.583"
Top O.d.3.071"

Product Details:

    • Repalcement FILTREC DVD2140W40B

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Flow DirectionFilter SizeCollapse PressurePrice
MAIN FILTER INC. MF0058415 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 4.44 Inch Height | CF6WGZ D111T40A MF00584151.004"1.772"4 11/25"305 psi1.772"Outside In81 sq. in.305 psi-
RFQ
MAIN FILTER INC. MF0058457 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 8.22 Inch Height | CF6WJM D112T40A MF00584571.004"1.772"8.22"305 psi1.772"Outside In156 sq. in.305 psi-
RFQ
MAIN FILTER INC. MF0059492 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Viton Seal, 9.25 Inch Height | CF6XNJ D650T40A MF00594921.654"3.898"9 1/4"145 psi3.898"Outside In---
RFQ
MAIN FILTER INC. MF0059683 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 9.6 Inch Height | CF6XUZ D721T40A MF00596831.406"2.362"9 3/5"305 psi2.362"Outside In208 sq. in.305 psi-
RFQ
MAIN FILTER INC. MF0059713 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 7.89 Inch Height | CF6XWC D730T40A MF00597132.488"3.602"7.89"305 psi3.602"Outside In219 sq. in.305 psi-
RFQ
MAIN FILTER INC. MF0059773 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 15.25 Inch Height | CF6XXM D732T40A MF00597732.488"3.602"15 1/4"-3.602"----
RFQ
MAIN FILTER INC. MF0059890 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 4.09 Inch Height | CF6YBB D810T40A MF00598900.81"1.79"4.09"145 psi1.79"Outside In43 sq. in.145 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0061639 DVD2140W40B Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 6.14 Inch Height