LOVEJOY 68514462000 Gear Coupling Hub, 1.8750/ 1.8760 Inch Size, Finished with Keyway | AN9BDL 62000

LOVEJOY 68514462000 Gear Coupling Hub, 1.8750/ 1.8760 In Size, Finished with Keyway

Item: AN9BDL Model: 68514462000
In Stock

Get it by Tuesday, Jun 17

€33.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCJ Series Hub
Product Datasheetlovejoy-68514460880.pdf

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)6.6
Ship length (cm)3.99
Ship width (cm)3.99
Country of OriginUS

Documentation:

Product Variants

ProductModelCoupling SizeOutside Dia.Overall Coupling LengthHub MaterialMax. SpeedKeyway SizeLength Through BoreKeywayPrice
LOVEJOY 68514462030 CJ 38/45B Hub PM 1-3/4" 3/8" Keyway | AJ2XPA 68514462030383.15"4.49"Powder Metal7100 RPM3/8" x 3/16"1.77"Keyway€88.31
LOVEJOY 68514462017 CJ 28/38B Hub PM 1-1/8" 1/4" Keyway | AJ2XPB 68514462017282 14/25"3.54"Powder Metal8500 RPM1/4" x 1/8"1.38"Keyway€67.29
LOVEJOY 68514461984 CJ 14/16B Hub PM 5/16 No Keyway | AJ2XPC 68514461984141.18"1.38"Powder Metal1900 RPMNo Keyway0.43"Without Keyway€25.18
LOVEJOY 68514462016 Jaw Coupling Hub, With Keyway, Curved Jaw, Bore 1 Inch, Powdered Metal | AL4JEJ 62016 68514462016282 14/25"3.54"Powder Metal8500 RPM1/4" x 1/8"1.38"Keyway€67.29
LOVEJOY 68514462014 Jaw Coupling Hub, Coupling Size CJ28/38, 0.750 Inch Bore, With Keyway, Aluminum | AL6BNC 62014 68514462014282 14/25"3.54"Powder Metal8500 RPM3/16" x 3/32"1.38"Keyway€61.13
LOVEJOY 68514462009 Jaw Coupling Hub, Coupling Size CJ24, 1 Inch Bore, With Keyway, Powdered Metal | AL7RWZ 62009 68514462009242 1/5"3.07"Powder Metal10600 RPM1/4" x 1/8"1.18"Keyway€50.45
LOVEJOY 68514462019 Jaw Coupling Hub, Coupling Size CJ28/38, 1.375 Inch Bore, With Keyway, Aluminum | AL9LLW 62019 68514462019282 14/25"3.54"Powder Metal8500 RPM5/16" x 5/32"1.38"Keyway€67.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514462000 Gear Coupling Hub, 1.8750/ 1.8760 In Size, Finished with Keyway
€33.62 /unit