MAIN FILTER INC. MF0058302 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 14.646 Inch Height | CF6WDQ C432G06V

MAIN FILTER INC. MF0058302 C432G06V Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 14.646 Inch Height

Item: CF6WDQ Model: MF0058302Cross Ref: C432G06V
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3.878"
Bottom O.d.5.984"
Capacity41.67g
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating5 µm
Filter Size445 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.3.78"
Top O.d.5.984"

Product Details:

    • Repalcement FILTREC C432G06V

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Filter RatingBottom I.d.Filter SizeCapacityPrice
MAIN FILTER INC. MF0058134 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 12.283 Inch Height | CF6WCH C220G10V MF00581342.539"3.839"-3.839"10 µm2.539"177 sq. in.17.3g-
RFQ
MAIN FILTER INC. MF0058198 Interchange Hydraulic Filter, Glass, 1 Micron Rating, Viton Seal, 7.953 Inch Height | CF6WCK C341G01V MF00581982.008"3.11"7.953"3.11"1 µm----
RFQ
MAIN FILTER INC. MF0058200 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 7.953 Inch Height | CF6WCM C341G03V MF00582002.008"3.11"7.953"3.11"3 µm----
RFQ
MAIN FILTER INC. MF0058202 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 7.953 Inch Height | CF6WCP C341G06V MF00582022.008"3.11"7.953"3.11"5 µm----
RFQ
MAIN FILTER INC. MF0058204 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 7.953 Inch Height | CF6WCR C341G10V MF00582042.008"3.11"7.953"3.11"10 µm----
RFQ
MAIN FILTER INC. MF0058206 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 7.953 Inch Height | CF6WCU C341G25V MF00582062.008"3.11"7.953"3.11"25 µm----
RFQ
MAIN FILTER INC. MF0058210 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 12.677 Inch Height | CF6WCW C342G03V MF00582102.008"3.11"12.677"3.11"3 µm----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0058302 C432G06V Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 14.646 Inch Height