MAIN FILTER INC. MF0058113 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 8.949 Inch Height | CF6WCC A221G10BM

MAIN FILTER INC. MF0058113 A221G10BM Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 8.949 Inch Height

Item: CF6WCC Model: MF0058113Cross Ref: A221G10BM
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.5.079"
Burst Pressure246.6 psi
Capacity96.48g
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating10 µm
Filter Size985 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height8.949"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread11 BSP
Thread Size1.25 mm
Top O.d.5.079"

Product Details:

    • Repalcement FILTREC A221G10BM

Product Variants

ProductModelFilter MediaCracking PressureFilter RatingFilter SizeCapacityCollapse PressureHeightTop O.d.Price
MAIN FILTER INC. MF0058109 Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 8.949 Inch Height | CF6WCA A221C10BM MF0058109Cellulose72.5 psi10 µm1044 sq. in.41.74g72.5 psi8.949"5.079"-
RFQ
MAIN FILTER INC. MF0058110 Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 8.949 Inch Height | CF6WCB A221C25BM MF0058110Cellulose72.5 psi20 µm1044 sq. in.41.74g-8.949"5.079"-
RFQ
MAIN FILTER INC. MF0058114 Interchange Spin-On Filter, Glass, 25 Micron, Buna Seal, 8.949 Inch Height | CF6WCD A221G25BM MF0058114Glass145 psi25 µm985 sq. in.88.5g-8.949"5.079"-
RFQ
MAIN FILTER INC. MF0058115 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 8.949 Inch Height | CF6WCE A221T125BM MF0058115Wire Mesh-125 µm---8.949"5.079"-
RFQ
MAIN FILTER INC. MF0058116 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 8.949 Inch Height | CF6WCF A221T60BM MF0058116Wire Mesh145 psi60 µm464 sq. in.--8.949"5.079"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0058113 A221G10BM Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 8.949 Inch Height