MAIN FILTER INC. MF0058106 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.02 Inch Height | CF6WBZ A220G25BM

MAIN FILTER INC. MF0058106 A220G25BM Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.02 Inch Height

Item: CF6WBZ Model: MF0058106Cross Ref: A220G25BM
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.5.079"
Burst Pressure246.6 psi
Capacity66.73g
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating25 µm
Filter Size743 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height7.02"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread11 BSP
Thread Size1.25 mm
Top O.d.5.079"

Product Details:

    • Repalcement FILTREC A220G25BM

Product Variants

ProductModelFilter MediaCracking PressureCapacityFilter RatingCollapse PressureHeightMin. Operating Temp.Max. Operating Temp.Price
MAIN FILTER INC. MF0058101 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF6WBW A220C10BM MF0058101Cellulose72.5 psi54.99g10 µm72.5 psi7.02"-13°F248°F-
RFQ
MAIN FILTER INC. MF0058102 Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 7.02 Inch Height | CF6WBX A220C25BM MF0058102Cellulose72.5 psi54.99g20 µm-7.02"-13°F248°F-
RFQ
MAIN FILTER INC. MF0058105 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF6WBY A220G10BM MF0058105Glass145 psi54.99g10 µm145 psi7.02"-13°F248°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0058106 A220G25BM Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.02 Inch Height