MAIN FILTER INC. MF0058105 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF6WBY A220G10BM

MAIN FILTER INC. MF0058105 A220G10BM Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 7.02 Inch Height

Item: CF6WBY Model: MF0058105Cross Ref: A220G10BM
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.5.079"
Burst Pressure246.6 psi
Capacity54.99g
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating10 µm
Filter Size743 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height7.02"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread11 BSP
Thread Size1.25 mm
Top O.d.5.079"

Product Details:

    • Repalcement FILTREC A220G10BM

Product Variants

ProductModelFilter MediaCracking PressureCapacityFilter RatingCollapse PressureHeightMin. Operating Temp.Max. Operating Temp.Price
MAIN FILTER INC. MF0058101 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF6WBW A220C10BM MF0058101Cellulose72.5 psi54.99g10 µm72.5 psi7.02"-13°F248°F-
RFQ
MAIN FILTER INC. MF0058102 Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 7.02 Inch Height | CF6WBX A220C25BM MF0058102Cellulose72.5 psi54.99g20 µm-7.02"-13°F248°F-
RFQ
MAIN FILTER INC. MF0058106 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.02 Inch Height | CF6WBZ A220G25BM MF0058106Glass145 psi66.73g25 µm-7.02"-13°F248°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0058105 A220G10BM Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 7.02 Inch Height