MAIN FILTER INC. MF0034539 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 8.74 Inch Height | CF6UAV MART

MAIN FILTER INC. MF0034539 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 8.74 Inch Height

Item: CF6UAV Model: MF0034539
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.811"
Bottom O.d.2.913"
Filter MediaCellulose
Filter Rating10 µm
Height8.74"
Top I.d.1.496"
Top O.d.2.913"

Product Details:

    • Repalcement FILTER MART

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Bottom I.d.Filter SizeCapacityPrice
MAIN FILTER INC. MF0025937 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Seal, 8.97 Inch Height | CF6TFP MART MF00259371.114"2 13/25"8.97"145 psi2 13/25"1.114"453 sq. in.18.14g-
RFQ
MAIN FILTER INC. MF0121415 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Seal, 1.45 Inch Height | CF7FRX 6P10 MF01214150.65"1.634"1.45"435 psi1.634"0.65"26 sq. in.1.03g-
RFQ
MAIN FILTER INC. MF0211782 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 8.97 Inch Height | CF7QNP P2072301 MF02117821.114"2 13/25"-145 psi2 13/25"1.114"453 sq. in.18.14g-
RFQ
MAIN FILTER INC. MF0229941 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 2.75 Inch Height | CF7TJT EN20P10 MF02299410.65"1.634"2 3/4"435 psi1.634"0.65"51 sq. in.2.03g-
RFQ
MAIN FILTER INC. MF0229942 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 2.75 Inch Height | CF7TJU MART MF02299420.65"1.634"2 3/4"435 psi1.634"0.65"51 sq. in.2.03g-
RFQ
MAIN FILTER INC. MF0271628 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 2.75 Inch Height | CF7XTY LS005L10B MF02716280.65"1.634"2 3/4"435 psi1.634"0.65"51 sq. in.2.03g-
RFQ
MAIN FILTER INC. MF0356127 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 12.67 Inch Height | CF8MAB 1225450P10A0000 MF03561271.496"2.913"-435 psi2.913"1.811"578 sq. in.23.14g-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0034539 Interchange Hydraulic Filter, Cellulose, 10 Micron, Seal, 8.74 Inch Height