DIXON CVV4OF4 | BX7CQT

DIXON CVV4OF4 European Threaded Nipple, 1/2 Inch Size, 1/2 Inch ORB, Steel

Item: BX7CQT Model: CVV4OF4
Limited Availability
€54.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Connection TypeFemale ORB
GenderFemale
MaterialSteel
Thread Size3/4"-16
Body Size1/2"
Burst Pressure23200 PSI(1600 bar)
Hex27mm
Length2.76"(70.0 mm)
MaterialSteel
Maximum Od1.42"(36.0 mm)
Maximum Operating Pressure5800 PSI
Maximum Operating Pressure Metric400 Bar
Temperature Range-40°F to 250°F(-40°C to 121°C)
ThreadFemale ORB
Thread Size3/4"-16

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)7
Ship width (cm)7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON CVV4OF4 European Threaded Nipple, 1/2 Inch Size, 1/2 Inch ORB, Steel
€54.09 /unit