MAIN FILTER INC. MF0025892 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Cork Seal, 5.27 Inch Height | CF6TFF MART

MAIN FILTER INC. MF0025892 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Cork Seal, 5.27 Inch Height

Item: CF6TFF Model: MF0025892
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.114"
Bottom O.d.2.303"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating40 µm
Filter Size101 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialCork
Height5.27"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeCork
Top I.d.1.114"
Top O.d.2.303"

Product Details:

    • Repalcement FILTER MART

Product Variants

ProductModelFilter SizeFilter MediaCracking PressureHeightMin. Operating Temp.Max. Operating Temp.Top I.d.Top O.d.Price
MAIN FILTER INC. MF0034830 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Cork Seal, 5.27 Inch Height | CF6UDN MART MF003483075 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ
MAIN FILTER INC. MF0347326 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Cork Seal, 5.27 Inch Height | CF8LLT S2061305 MF0347326101 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ
MAIN FILTER INC. MF0347328 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Cork Seal, 5.27 Inch Height | CF8LLV S2061315 MF034732875 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ
MAIN FILTER INC. MF0489929 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Cork Seal, 5.27 Inch Height | CG2EWZ 223447 MF0489929101 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ
MAIN FILTER INC. MF0609925 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Cork Seal, 5.27 Inch Height | CG3QVA FILTERS MF060992575 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ
MAIN FILTER INC. MF0609926 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Cork Seal, 5.27 Inch Height | CG3QVB FILTERS MF0609926101 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ
MAIN FILTER INC. MF0834158 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Cork Seal, 5.27 Inch Height | CG4KNH HPSA140W MF0834158101 sq. in.Wire Mesh145 psi5.27"-13°F248°F1.114"2.303"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0025892 Hydraulic Filter, Wire Mesh, 40 Micron Rating, Cork Seal, 5.27 Inch Height