Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR BR360/316-72 Rod Brass 360 Alloy 3/16 Diameter x 6 feet Length | AB8XCZ 2ABL7

APPROVED VENDOR 60R.188-72 Rod, Brass, 3/16 Inch Dia, 6 Ft. Length

Item: AB8XCZ Model: 60R.188-72Cross Ref: 2ABL7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€13.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
Alloy Type360
Diameter3/16"
Diameter Tolerance-0.003" to +0.003"
FinishMill
Hardness ScaleRB
Length6"
Length Tolerance-3" to +3"
MaterialBrass
TemperHalf Hard
Tensile Strength58000 psi
TypeGeneral Purpose
Typical Yield Strength45000 psi
Heat TreatableYes
Heat TreatmentAnnealed
Material GradeGrade 360
Mechanical FinishMill
Outside Diameter3/16"
Outside Diameter Tolerance+/-0.003"
Overall Length6 ft.
Rockwell HardnessB78
ShapeRod
StandardsAMS 4610H, ASTM B16, QQ-B-613D COMP 11, QQ-B-626D COMP 360 COMP 11, SAE J461, SAE J463
System Of MeasurementImperial
Yield Strength45000 psi

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)0.51
Ship length (cm)182.88
Ship width (cm)0.51
HS code7407219000
Country of OriginUS

Product Variants

ProductModelDiameterTensile StrengthMaterialMin. Temp. RatingHardness ScaleTemperAlloy TypeFinishPrice
APPROVED VENDOR 1NMZ1 Rod Acetal White 9 Inch Diameter x 1 Feet Length | AB2TKA 1NMZ19"9500 psiAcetal Copolymer32°F----€426.23
APPROVED VENDOR 1UXD9 Rod Uhmw-pe White 3 1/2 Inch Diameter x 3 Feet Length | AB3QVR 1UXD93 1/2"5800 psi--22°F----€149.04
APPROVED VENDOR 62697104 Rod Uhmw-pe White 8 Inch Diameter x 3 Feet Length | AB4MCU 1YVE6 626971048"5800 psi--22°F----€1,484.70
APPROVED VENDOR BR360/1-36 Rod Brass 360 Alloy 1" Diameter x 3 feet Length | AB8XCP 2ABJ7 BR360/1-361"58000 psiBrass-RBHalf Hard360Mill€164.37
APPROVED VENDOR BR360/114-36 Rod Brass 360 Alloy 1-1/4" Diameter x 3 feet Length | AB8XCQ 2ABJ8 BR360/114-361 1/4"58000 psiBrass-RBHalf Hard360Mill€195.05
APPROVED VENDOR BR360/2-12 Rod Brass 360 Alloy 2" Diameter x 1 feet Length | AB8XCT 2ABK2 BR360/2-122"58000 psiBrass-RBHalf Hard360Mill€200.91
APPROVED VENDOR BR360/12-36 Rod Brass 360 Alloy 1/2" Diameter x 3 feet Length | AB8XCU 2ABK5 BR360/12-361/2"58000 psiBrass-RBHalf Hard360Mill€42.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 60R.188-72 Rod, Brass, 3/16 Inch Dia, 6 Ft. Length
€13.81 /unit