MAIN FILTER INC. MF0025863 Interchange Hydraulic Filter, Wire Mesh, 120 Micron, Buna Seal, 2.16 Inch Height | CF6TEY MART

MAIN FILTER INC. MF0025863 Interchange Hydraulic Filter, Wire Mesh, 120 Micron, Buna Seal, 2.16 Inch Height

Item: CF6TEY Model: MF0025863
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.331"
Bottom O.d.2.835"
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating120 µm
Filter Size43 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height2 4/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.1.772"
Top O.d.2.835"

Product Details:

    • Repalcement FILTER MART

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Bottom I.d.Filter SizeFilter MediaCracking PressurePrice
MAIN FILTER INC. MF0008370 Hydraulic Filter, Wire Mesh, 120 Micron, Buna Seal, 18.89 Inch Height | CF6RQR MART MF00083703.622"4.961"-4.961"0.409"-Wire Mesh--
RFQ
MAIN FILTER INC. MF0034825 Interchange Hydraulic Filter, Wire Mesh, 120 Micron, Buna Seal, 4.13 Inch Height | CF6UDL MART MF00348251.772"2.835"-2.835"0.331"-Wire Mesh--
RFQ
MAIN FILTER INC. MF0037582 Interchange Hydraulic Filter, Wire Mesh, 120 Micron, Buna Seal, 9.84 Inch Height | CF6UPP MART MF00375826.181"7.953"9 21/25"7.953"0.559"595 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0037958 Hydraulic Filter, Wire Mesh, 120 Micron, Buna Seal, 10.23 Inch Height | CF6URT MART MF00379582.835"4.173"-4.173"0.409"-Wire Mesh--
RFQ
MAIN FILTER INC. MF0223259 Interchange Hydraulic Filter, Wire Mesh, 120 Micron, Buna Seal, 7.87 Inch Height | CF7RVU P171789 MF02232591.772"2.835"7.87"2.835"0.331"165 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0223260 Interchange Hydraulic Filter, Wire Mesh, 120 Micron Rating, Buna Seal, 7.48 Inch Height | CF7RVV P171791 MF02232602.835"4.173"7 12/25"4.173"0.409"226 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0223261 Hydraulic Filter, Wire Mesh, 120 Micron, Buna Seal, 10.23 Inch Height | CF7RVW P171792 MF02232612.835"4.173"-4.173"0.409"-Wire Mesh--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0025863 Interchange Hydraulic Filter, Wire Mesh, 120 Micron, Buna Seal, 2.16 Inch Height