Flat Shipping

Flat Shipping at €24.99 + VAT

MAILLON RAPIDE 7380SF-1/4 Quick Link, 30, 1/4 Inch Trade Size, 880 Lb Working Load Limit, Natural | CT2BKQ

MAILLON RAPIDE 7380SF-1/4" Quick Link, 30, 1/4 Inch Trade Size, 880 Lb Working Load Limit, Natural

Item: CT2BKQ Model: 7380SF-1/4"Cross Ref: 488Y99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Link
FinishNatural
MaterialStainless Steel
Opening Size1.69"
Overall Length1 17/25"
Overall Width1.43"
Trade Size1/4"
Working Load Limit880 lbs.
Compatible Chain GradeGrade 30
Compatible Chain Trade Size1/4"
FabricationForged
Grade30
Inside Length1 25/32"
Inside Width1 7/32"
Lifting CapabilityNot For Lifting
Link TypeQuick Link
Material Thickness1/4"
Product TypeConnecting Link
ShapeSquare
StandardsCE RATED SAFETY FACTOR 4:1
Weight0.097 lbs.

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthOverall WidthOpening SizeMaterialWorking Load LimitTrade SizeFinishPrice
MAILLON RAPIDE 7351F-1/4" Wide Jaw Quick Link, 1/4 Inch Size Trade Size, 770 lb Working Load Limit | CT2BKE 7351F-1/4"2 3/4"1.06"0.562"Steel770 lbs.1/4"Natural€6.70
MAILLON RAPIDE 7351F-1/2" Wide Jaw Quick Link, 1/2 Inch Size Trade Size, 2, 750 lb Working Load Limit | CT2BKF 7351F-1/2"4.86"1 23/25"0.938"Steel2750 lbs.-Natural€17.84
MAILLON RAPIDE 7360F-1/4" Delta Quick Link, 1/4 Inch Trade Size, 550 Lb Working Load Limit | CT2BKG 7360F-1/4"2.15"1 21/25"0.281"Steel550 lbs.1/4"Natural€8.43
MAILLON RAPIDE 7360F-3/16" Delta Quick Link, 3/16 Inch Trade Size, 330 Lb Working Load Limit | CT2BKH 7360F-3/16"1 23/25"1.54"1/4"Steel330 lbs.3/16"Natural€5.06
MAILLON RAPIDE 7360F-3/8" Delta Quick Link, 3/8 Inch Trade Size, 1, 540 Lb Working Load Limit | CT2BKJ 7360F-3/8"3 1/25"2 9/25"0.438"Steel1540 lbs.-Natural€10.70
MAILLON RAPIDE 7360F-5/16" Delta Quick Link, 5/16 Inch Trade Size, 1, 210 Lb Working Load Limit | CT2BKK 7360F-5/16"2.83"2.19"0.406"Steel1210 lbs.5/16"Natural€9.11
MAILLON RAPIDE 7360F-5/8" Delta Quick Link, 5/8 Inch Trade Size, 4, 840 Lb Working Load Limit | CT2BKL 7360F-5/8"5.41"3.65"3/4"Steel4840 lbs.5/8"Natural€38.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAILLON RAPIDE 7380SF-1/4" Quick Link, 30, 1/4 Inch Trade Size, 880 Lb Working Load Limit, Natural
€21.88 /unit