Flat Shipping

Flat Shipping at €24.99 + VAT

MAHR-FEDERAL INC. EGH-1028 Diamond Surface Gage Probe Groove Bottom | AE6FFW 5RHL4

MAHR EGH-1028 Diamond Surface Gage Probe Groove Bottom

Item: AE6FFW Model: EGH-1028Cross Ref: 5RHL4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,271.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiamond Surface Gage Probe
ProfileGroove Bottom
Compatible With Brand And SeriesSeries Mahr Pocket Surf
Probe Tip Length0.005 mm
Probe Tip Radius5 µm
Probe TypePiezo Probe
Product TypeGroove-Bottom Bore Probe

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.84
Ship length (cm)15.75
Ship width (cm)10.67
HS code9024900080
Country of OriginUS

Product Variants

ProductModelProfileRadiiusDimensionsPrice
MAHR-FEDERAL INC. EGH-1019 Diamond Surface Gage Probe 0.0004 In | AE6FFT 5RHL1 EGH-1019-0.0004"-€887.83
MAHR-FEDERAL INC. EGH-1026 Diamond Surface Gage Probe 0.0002 In | AE6FFU 5RHL2 EGH-1026-0.0002"-€845.98
MAHR-FEDERAL INC. EGH-1021 Diamond Surface Gage Probe 90 Degree Conical | AE6FFV 5RHL3 EGH-1021Small Bore, 90° Conical-0.0004"€1,166.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAHR EGH-1028 Diamond Surface Gage Probe Groove Bottom
€1,271.59 /unit