Flat Shipping

Flat Shipping at €24.99 + VAT

MAHR-FEDERAL INC. 4302950 Dial Test Indicator Vertical 0-0.030 In | AE6FEG 5RHF6

MAHR 4302950 Dial Test Indicator Vertical 0-0.030 In

Item: AE6FEG Model: 4302950Cross Ref: 5RHF6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€252.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Test Indicator
Bearing TypeJeweled
Contact Point Dia.2/25"
Contact Point Length1/2"
Contact Point MaterialCarbide
Contact Point ShapeBall
Contact Point StyleCarbide Ball
Dial ColorGreen
Dial Size1.09"
Dimension TypeInch
FeaturesShockproof, Anti Magnetic, Automatic Matching To Sense Direction, Dial Face Is Sealed W/O-Ring, Satin Chrome Finished Housing
Included CertificationCertificate Of Conformance
Includes Dovetail Mount AttachmentsYes
Indicator StyleVertical
Long Form Calibration CertificateNo
Max. Measurement0.015"
Minimum Measurement - Inch-0.015"
Mounting StyleDovetail
Non Magnetic TipYes
Number Of Indicators1
Operation TypeLever-Style
Range0" to 0.03"
Range Per Revolution0.03"
ReadingBalanced
Repeatability-0.00012" to +0.00012"
Shock ResistantYes
Test Indicator StyleVertical

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)7.62
HS code9017800000
Country of OriginCZ

Product Variants

ProductModelRangeRange Per RevolutionDial SizeContact Point StyleIndicator StyleContact Point LengthTest Indicator StyleRepeatabilityPrice
MAHR-FEDERAL INC. 4305960 Dial Test Indicator 0-0.030 In | AE6FDX 5RHE7 43059600" to 0.03"0.03"1 1/2"Carbide BallSwivel Head1/2"Horizontal-0.0001" to +0.0001"€192.96
MAHR-FEDERAL INC. 4305950 Dial Test Indicator +/-0.015 In | AE6FDY 5RHE8 43059500" to 0.03"0.03"1.09"Carbide BallSwivel Head1/2"Horizontal-0.0001" to +0.0001"€201.96
MAHR-FEDERAL INC. 4307950 Dial Test Indicator 0-0.030 In | AE6FDZ 5RHE9 43079500" to 0.03"0.03"1.09"Carbide BallSwivel Head1/2"Horizontal-0.0001" to +0.0001"€226.69
MAHR-FEDERAL INC. 4306950 Dial Test Indicator x Long 0-0.020 In | AE6FEA 5RHF0 43069500" to 0.02"0.02"1.09"BallSwivel Head1 1/2"Horizontal-0.0001" to +0.0001"€236.54
MAHR-FEDERAL INC. 4306960 Dial Test Indicator x Long 0-0.020 In | AE6FEB 5RHF1 43069600" to 0.02"0.02"1 1/2"BallSwivel Head1 1/2"Horizontal-0.0001" to +0.0001"€275.98
MAHR-FEDERAL INC. 4303950 Dial Test Indicator Hz +/-0.015 In | AE6FEF 5RHF5 43039500" to 0.03"0.03"1.09"BallHorizontal1/2"Parallel-0.0001" to +0.0001"€202.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAHR 4302950 Dial Test Indicator Vertical 0-0.030 In
€252.37 /unit