MAGNA-GRIPS MGCW-R8U-PKT Lockbolt Collar | CG8XZA 6NCW2

HUCKLOK MGCW-R8U-PKT Collar, Steel, 1/4 In Rivet Dia.

Item: CG8XZA Model: MGCW-R8U-PKTCross Ref: 6NCW2
Limited Availability
€8.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollar
MaterialSteel
Rivet Dia.1/4"
FinishZinc Plated
Flange TypeWide
Maximum Hole Diameter2/5"
Minimum Hole Diameter0.255"
Product TypeLock Bolt Collar
Rivet Diameter1/4"
System Of MeasurementImperial

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUCKLOK MGCW-R8U-PKT Collar, Steel, 1/4 In Rivet Dia.
€8.44 /unit