Flat Shipping

Flat Shipping at €24.99 + VAT

MAGNABULB MBP-R8-M11-PKT Blind Rivet, 0.261-0.272 Inch Hole | CG8XYT 6NCT3

HUCKLOK MBP-R8-M11-PKT Blind Rivet, 1/4 In Rivet Dia., Steel, 0.804 In Rivet Lg., 0.425 In To 0.504 In Grip Rng, 25 Pk

Item: CG8XYT Model: MBP-R8-M11-PKTCross Ref: 6NCT3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.01 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
ColorGold
Drill SizeG
Grip Range0.425" to 0.504"
Head Dia.0.53"
Head Height1.14"
Head StyleDome
Hole Size0.261" to 0.272"
Mandrel MaterialSteel
Rivet Dia.1/4"
Rivet Length0.804"
Rivet MaterialSteel
Rivet TypeOpen End
Single Shear Strength3000 lbs.
System Of MeasurementImperial
Tensile Strength1900 lbs.
Use With6CNW9, 6CNX1, 6CNX2
Blind Rivet TypeOpen End
Body Length51/64"
Body MaterialSteel
FinishZinc Plated
Head Diameter17/32"
Head TypeDome
Ifi GradeGrade IFI-114-30
Maximum Hole Diameter0.272"
Maximum Material Thickness1/2"
Minimum Hole Diameter0.261"
Minimum Material Thickness27/64"
Overall Length2 21/64"
Product TypeBlind Rivet
Shank Diameter0.25"
Shear Strength3000 lbs.

Shipping Info:

Ship weight (kg) 0.2745
Country of OriginUS

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD810ABS203 Blind Rivet 1/4 Diameter 0.850 L - Pack Of 100 | AD3HXE 3ZKD5 AD810ABS2030.85"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€51.04
POP AD810BS203 Blind Rivet 1/4 Diameter 0.850 L - Pack Of 100 | AD3HXF 3ZKD6 AD810BS2030.85"1/2"AluminumSteelGrade 5056600 lbs.750 lbs.F100€36.56
POP AD812ABS203 Blind Rivet 1/4 Diameter 0.975 L - Pack Of 100 | AD3HXG 3ZKD7 AD812ABS2030.975"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€41.37
POP AD812BS203 Blind Rivet 1/4 Diameter 0.975 L - Pack Of 100 | AD3HXH 3ZKD8 AD812BS2030.975"1/2"AluminumSteelGrade 5056600 lbs.750 lbs.F100€39.92
POP AD84ABS203 Blind Rivet 1/4 Diameter 0.475 L - Pack Of 100 | AD3HXJ 3ZKE1 AD84ABS2030.475"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€26.67
POP AD84BS203 Blind Rivet 1/4 Diameter 0.475 L - Pack Of 100 | AD3HXK 3ZKE2 AD84BS2030.475"1/2"AluminumSteelGrade 5056600 lbs.750 lbs.F100€17.52
POP AD86ABS203 Blind Rivet 1/4 Diameter 0.600 L - Pack Of 100 | AD3HXM 3ZKE4 AD86ABS2033/5"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€26.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUCKLOK MBP-R8-M11-PKT Blind Rivet, 1/4 In Rivet Dia., Steel, 0.804 In Rivet Lg., 0.425 In To 0.504 In Grip Rng, 25 Pk
€23.01 /pack