MAGLINER PDN424208 Pallet Dolly 6000 Lb. | AF4QNQ 9G337

MAGLINER PDN424208 Pallet Dolly 6000 Lb.

Item: AF4QNQ Model: PDN424208Cross Ref: 9G337
In Stock

Get it by Thursday, Jun 12

€891.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Dolly
Caster Dia.3 1/2"
Caster MaterialPhenolic
Caster TypeRoller
Caster Wheel Dia.3 1/2"
Caster Wheel MaterialPhenolic
Caster Width2"
ColorSilver
Load Capacity6000 lbs.
Platform Height4 1/2"
Platform Length42"
Platform MaterialAluminum
Platform StyleFlush, Open
Platform Width42"
Adjustment TypeNot Adjustable
AssembledYes
Caster Wheel BearingsBall Bearing
Caster Wheel TypeTread on Core
Caster Wheel Width3"
Caster/roller Configuration(8) Axle-Mounted
Deck Height4 1/2"
Deck Length42"
Deck ProfileFlush
Deck TypeOpen
Deck Width42"
FeaturesIncreased Productivity, Rounded Corners for Safety
For Minimum Pallet Length42"
For Minimum Pallet Width42"
For Pallet TypeOpen
For Surface TypeConcrete
Frame MaterialAluminum
Includes Tilt FeatureWithout Tilt
Includes Towing HitchWithout Towing Hitch
Maximum Deck Height4 1/2"
Minimum Deck Height4 1/2"
Non-marking RollersYes
Overall Length42"
Overall Width42"
Roller Axle Diameter7/16"
Roller Bearing TypeBall Bearing
Roller Dia.3 1/2"
Roller Width3"
Weight39 lbs.
Wheel MaterialPhenolic

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)10.16
Ship length (cm)106.68
Ship width (cm)106.68
HS code8716805090
Country of OriginUS

Product Variants

ProductModelLoad CapacityColorCaster Wheel MaterialCaster WidthPlatform HeightPlatform MaterialCaster Wheel Dia.Price
MAGLINER PDT364208 Pallet Dolly Tilting 6000 Lb. | AA8TZC 1AA20 PDT3642086000 lbs.SilverPhenolic2"4 1/2"Aluminum3 1/2"€814.20
MAGLINER PDT364808 Pallet Dolly Tilting 6000 Lb. | AA8TZD 1AA21 PDT3648086000 lbs.SilverPhenolic2"4 1/2"Aluminum3 1/2"€836.09
MAGLINER PDT424208 Pallet Dolly Tilting 6000 Lb. | AA8TZE 1AA23 PDT4242086000 lbs.SilverPhenolic2"4 1/2"Aluminum3 1/2"€842.19
MAGLINER PDT364810 Pallet Dolly Tilting 8000 Lb. | AA8TZF 1AA28 PDT3648108000 lbs.SilverPhenolic2"4 1/2"Aluminum3 1/2"€940.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAGLINER PDN424208 Pallet Dolly 6000 Lb.
€891.41 /unit