Flat Shipping

Flat Shipping at €24.99 + VAT

MAGLINER 86031 Double Grip Handle Aluminum w/Grips | AJ2KJN 8ED59

MAGLINER 86031 Double Grip Handle Aluminium w/Grips

Item: AJ2KJN Model: 86031Cross Ref: 8ED59
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Grip Handle
ColorBlack, Silver
MaterialAluminum, Plastic
Overall Depth8 1/2"
Overall Height12 1/4"
Overall Width11 3/8"
Accessory TypeHandle for Hand Trucks
Compatible With Product TypeMagliner Hand Trucks
FeaturesExcellent Steering Capability And Firm Grip For Solid Load Control.
Handle TypeDual
IncludesBrace
Weight2 lbs.

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)17.78
Ship length (cm)25.4
Ship width (cm)5.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAGLINER 86031 Double Grip Handle Aluminium w/Grips
€51.93 /unit