Flat Shipping

Flat Shipping at €24.99 + VAT

MAGAFOR 88860002500 Chucking Reamer, 3/32 Inch Reamer Size, 19/32 Inch Flute Length, 2 1/4 Inch Overall Length | CT2AZE

MAGAFOR 88860002500 Chucking Reamer, 3/32 Inch Reamer Size, 19/32 Inch Flute Length, 2 1/4 Inch Overall Length

Item: CT2AZE Model: 88860002500Cross Ref: 52TJ76
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
ApplicationThrough Hole
Chamfer Angle45°
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting Dia. Tolerance0" to +0.0012"
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Decimal Equivalent0.0984
Dimension TypeMetric
FinishBright, Uncoated
Flute Length0.594"
Flute TypeSpiral
MaterialCarbide
Number Of Flutes6
Overall Length2 1/4"
Reamer Size3/32"
Shank Dia.0.094"
Shank TypeStraight
Spiral DirectionLeft Hand
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthReamer SizeMaterialFinishFlute TypePrice
MAGAFOR 88860000760 Chucking Reamer, 0.76 mm Reamer Size, 9/32 Inch Flute Length, 1 5/16 Inch Overall Length | CT2AXR 888600007600.02990.281"41.312"0.76 mmCarbideBright, UncoatedSpiral€46.68
MAGAFOR 88860001030 Chucking Reamer, 1.03 mm Reamer Size, 25/64 Inch Flute Length, 1 5/16 Inch Overall Length | CT2AXT 888600010300.04050.391"41.312"1.03 mmCarbideBright, UncoatedSpiral€65.81
MAGAFOR 88860001050 Chucking Reamer, 1.05 mm Reamer Size, 25/64 Inch Flute Length, 1 5/16 Inch Overall Length | CT2AXU 888600010500.04130.391"41.312"1.05 mmCarbideBright, UncoatedSpiral€65.67
MAGAFOR 88860001610 Chucking Reamer, 1.61 mm Reamer Size, 9/32 Inch Flute Length, 1 31/32 Inch Overall Length | CT2AXV 888600016100.06330.281"41.969"1.61 mmCarbideBright, UncoatedSpiral€70.03
MAGAFOR 88860013000 Chucking Reamer, 1/2 Inch Reamer Size, 1 23/32 Inch Flute Length | CT2AXW 888600130000.51181.719"65.938"1/2"CarbideBright, UncoatedSpiral€417.61
MAGAFOR 88860001000 Chucking Reamer, 1/32 Inch Reamer Size, 25/64 Inch Flute Length, 1 5/16 Inch Length | CT2AXX 888600010000.03940.391"41.312"1/32"CarbideBright, UncoatedSpiral€73.71
MAGAFOR 88860006500 Chucking Reamer, 1/4 Inch Reamer Size, 1 7/64 Inch Flute Length, 3 31/32 Inch Length | CT2AXY 888600065000.25591.109"63.969"1/4"CarbideBright, UncoatedSpiral€149.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAGAFOR 88860002500 Chucking Reamer, 3/32 Inch Reamer Size, 19/32 Inch Flute Length, 2 1/4 Inch Overall Length
€77.34 /unit