Flat Shipping

Flat Shipping at €24.99 + VAT

MAGAFOR 88860001030 Chucking Reamer, 1.03 mm Reamer Size, 25/64 Inch Flute Length, 1 5/16 Inch Overall Length | CT2AXT

MAGAFOR 88860001030 Chucking Reamer, 1.03 mm Reamer Size, 25/64 Inch Flute Length, 1 5/16 Inch Overall Length

Item: CT2AXT Model: 88860001030Cross Ref: 52TH28
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
ApplicationThrough Hole
Chamfer Angle45°
Coolant FedNon Coolant Through
Cutting Dia. Tolerance0" to +0.0012"
Cutting DirectionRight Hand
Decimal Equivalent0.0405
FinishBright, Uncoated
Flute Length0.391"
Flute TypeSpiral
MaterialCarbide
Number Of Flutes4
Overall Length1.312"
Reamer Size1.03 mm
Shank Dia.0.031"
Shank TypeStraight
Spiral DirectionLeft Hand
System Of MeasurementMetric
Measurement SystemMetric
Reamer ApplicationThrough Hole
Shank Diameter1/32"
Size - Decimal1.03 mm

Shipping Info:

Ship weight (kg) 0.0018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthReamer SizeMaterialFinishFlute TypePrice
MAGAFOR 88860000760 Chucking Reamer, 0.76 mm Reamer Size, 9/32 Inch Flute Length, 1 5/16 Inch Overall Length | CT2AXR 888600007600.02990.281"41.312"0.76 mmCarbideBright, UncoatedSpiral€46.68
MAGAFOR 88860001050 Chucking Reamer, 1.05 mm Reamer Size, 25/64 Inch Flute Length, 1 5/16 Inch Overall Length | CT2AXU 888600010500.04130.391"41.312"1.05 mmCarbideBright, UncoatedSpiral€65.67
MAGAFOR 88860001610 Chucking Reamer, 1.61 mm Reamer Size, 9/32 Inch Flute Length, 1 31/32 Inch Overall Length | CT2AXV 888600016100.06330.281"41.969"1.61 mmCarbideBright, UncoatedSpiral€70.03
MAGAFOR 88860013000 Chucking Reamer, 1/2 Inch Reamer Size, 1 23/32 Inch Flute Length | CT2AXW 888600130000.51181.719"65.938"1/2"CarbideBright, UncoatedSpiral€417.61
MAGAFOR 88860001000 Chucking Reamer, 1/32 Inch Reamer Size, 25/64 Inch Flute Length, 1 5/16 Inch Length | CT2AXX 888600010000.03940.391"41.312"1/32"CarbideBright, UncoatedSpiral€73.71
MAGAFOR 88860006500 Chucking Reamer, 1/4 Inch Reamer Size, 1 7/64 Inch Flute Length, 3 31/32 Inch Length | CT2AXY 888600065000.25591.109"63.969"1/4"CarbideBright, UncoatedSpiral€149.73
MAGAFOR 88860010760 Chucking Reamer, 10.76 mm Reamer Size, 1 13/32 Inch Flute Length, 5 15/64 Inch Length | CT2AXZ 888600107600.42361.406"65.234"10.76 mmCarbideBright, UncoatedSpiral€227.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAGAFOR 88860001030 Chucking Reamer, 1.03 mm Reamer Size, 25/64 Inch Flute Length, 1 5/16 Inch Overall Length
€73.41 /unit