MAG-MATE 321S-A Flexible Mirror Acrylic 1.88 x 2.5 Inch 25 L | AC6NAX 35T118

MAG-MATE 321S-A Flexible Mirror Acrylic 1.88 x 2.5 Inch 25 L

Item: AC6NAX Model: 321S-ACross Ref: 35T118
In Stock

Get it by Friday, Jun 13

€34.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Inspection Mirror
Grip TypeSolvent Resistant Comfort Grip
Length25"
MaterialAcrylic
Number Of Pieces1
Shaft MaterialStainless Steel
ShapeRectangular
Swivel TypeAll Angle Ball Joint
Base TypeStandard
Compressed Length25"
FeaturesSlim Profile
FlexibilityFlexible
Handle MaterialVinyl
Handle StyleKnurled
Included WheelsWheels Not Included
Mirror Adjustment - Maximum180°
Mirror MaterialAcrylic
Mirror ShapeRectangular
Mirror Size2 1/2" L x 1 7/8" W
Shaft TypeFixed
Use LocationIndoor, Outdoor

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.03
Ship length (cm)64.01
Ship width (cm)5.08
HS code7009921000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAG-MATE 321S-A Flexible Mirror Acrylic 1.88 x 2.5 Inch 25 L
€34.74 /unit