DYNABRADE 52216 Air Die Grinder Right Angle 15k Rpm 0.5 Hp 26cfm | AB8FPH 25H897

DYNABRADE 52216 Air Die Grinder Right Angle 15k Rpm 0.5 Hp 26cfm

Item: AB8FPH Model: 52216Cross Ref: 25H897
In Stock

Get it by Monday, Jun 16

€923.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Die Grinder
Average Cfm @ 15 Sec. Run Time6.5 CFM
Cfm @ Full Load26 CFM
Collet Size1/4"
Exhaust LocationFront
Free Speed15000 RPM
Grinder TypeRight Angle
Handle MaterialComposite
Hp1/2 hp
Min. Hose Size3/8"
Overall Length6"
Required Pressure90 psi
ThrottleLever
Variable SpeedNo
Air Consumption26 CFM
Air Inlet1/4" NPT Female
Air Inlet Connection Size1/4"
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Pressure90 psi
Anti-kickback Clutch TypeNone
Brake TypeNone
DutyHeavy Duty
FeaturesGearless for Reduced Maintenance and Downtime, Short Shank
Grinder Orientation7 Degree Offset
Horsepower1/2 hp
Includes1/4" Collet Insert Mfr. No. 50013, 3/8" Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039
Kit Contents(1) Bare Tool
Max. Speed15000 RPM
Minimum Speed15000 RPM
Number Of Speed Settings1
Power SourceAir Powered
Safety Stop MechanismsSafety-Lock Throttle Lever
StandardsCE CERTIFIED, EAC CERTIFIED
Switch TypeLever
Tether StyleNot Tether Capable
Tool StyleRight Angle
Tool Weight2 lbs.

Shipping Info:

Ship weight (kg) 1.2195
Ship height (cm)10.8
Ship length (cm)26.67
Ship width (cm)16.51
HS code8467111040
Country of OriginUS

Product Details:

    • Characteristics: Gearless

Product Variants

ProductModelHpOverall LengthExhaust LocationMin. Hose SizeAverage Cfm @ 15 Sec. Run TimeFree SpeedThrottleCfm @ Full LoadPrice
DYNABRADE 52212 Air Die Grinder Right Angle 20k Rpm 0.5 Hp 28cfm | AA4VJU 13F670 522121/2 hp6"Rear1/4"7 CFM20000 RPMLever28 CFM€923.07
DYNABRADE 52290 Air Die Grinder Right Angle 20k Rpm 0.7 Hp 36cfm | AA4VJW 13F673 522907/10 hp5 1/8"Rear3/8"9 CFM20000 RPMLever36 CFM€1,021.57
DYNABRADE 54343 Air Die Grinder Right Angle 12k Rpm 0.7 Hp 38cfm | AA4VKC 13F680 543437/10 hp7 7/8"Rear1/4"9.5 CFM12000 RPMLever38 CFM€1,367.56
DYNABRADE 54359 Air Die Grinder Right Angle 18k Rpm 0.7 Hp 41cfm | AA4VKD 13F681 543597/10 hp7 7/8"Rear1/4"10.25 CFM18000 RPMLever41 CFM€1,367.56
DYNABRADE 54363 Air Die Grinder Right Angle 18k Rpm 0.7 Hp 41cfm | AA4VKE 13F682 543637/10 hp11 1/4"Rear1/4"10.25 CFM18000 RPMLever41 CFM€1,580.97
DYNABRADE 46000 Air Die Grinder Right Angle 12k Rpm 0.4 Hp 25cfm | AB8FLN 25H832 460002/5 hp8"Rear1/4"6.25 CFM12000 RPMLever25 CFM€1,125.11
DYNABRADE 46001 Air Die Grinder Right Angle 15k Rpm 0.4 Hp 25cfm | AB8FLP 25H833 460012/5 hp8"Rear1/4"6.25 CFM15000 RPMLever25 CFM€1,125.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 52216 Air Die Grinder Right Angle 15k Rpm 0.5 Hp 26cfm
€923.07 /unit