MAG-MATE 1X1X2C8 Magnet Material, Ceramic Block, 1 x 1 x 2 Inch Size | CD8XBJ

MAG-MATE 1X1X2C8 Magnet Material, Ceramic Block, 1 x 1 x 2 Inch Size

Item: CD8XBJ Model: 1X1X2C8Cross Ref: 31LU17
In Stock

Get it by Friday, Jun 13

€4.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCeramic Magnet
ColorBlack
Magnet StyleBlock
Magnetized DirectionThrough Thickness
MaterialCeramic
Max Pull Force22 lbf.
Overall Height1"
Overall Length2"
Overall Width1"
ShapeRectangular
Stability Temperature480°F
Thickness1"
Weight Capacity11 lbs.

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMPNPrice
MAG-MATE 187X4X4C5 Magnet Material, Ceramic Block, 4 x 4 x 0.187 Inch Size | CD8XBH 187X4X4C5187X4X4C5€39.19
MAG-MATE 1X2X2C8 Magnet Material, Ceramic Block, 1 x 2 x 2 Inch Size | CD8XBK 1X2X2C81X2X2C8€4.62
MAG-MATE 1X4X6C8 Magnet Material, Ceramic Block, 6 x 4 x 1 Inch Size | CD8XBL 1X4X6C81X4X6C8€30.76
MAG-MATE 250X1X2C8 Magnet Material, Ceramic Block, 1/4 x 1 x 2 Inch Size | CD8XBN 250X1X2C8250X1X2C8€1.49
MAG-MATE 250X4X6C5 Magnet Material, Ceramic Block, 6 x 4 x 0.25 Inch Size | CD8XBP 250X4X6C5250X4X6C5€22.00
MAG-MATE 312X4X4C5 Magnet Material, Ceramic Block, 4 x 4 x 0.312 Inch Size | CD8XBV 312X4X4C5312X4X4C5€14.01
MAG-MATE 375X4X4C5 Magnet Material, Ceramic Block, 4 x 4 x 0.375 Inch Size | CD8XBZ 375X4X4C5375X4X4C5€15.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAG-MATE 1X1X2C8 Magnet Material, Ceramic Block, 1 x 1 x 2 Inch Size
€4.54 /unit