MACURCO TX-6-ND Gas Detector NO2 0 to 20 ppm | AH6HQZ 36CF96

MACURCO TX-6-ND Gas Detector NO2 0 to 20 ppm

Item: AH6HQZ Model: TX-6-NDCross Ref: 36CF96
In Stock

Get it by Wednesday, Jun 11

€628.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Detector, Controller, Transducer
Alarm Setting AdjustmentAdjustable Alarm Setting
Alarm TypeAudio/Visual
Alert TypeInternal Buzzer
ColorGray
Connection TypePlugs, Terminals
Connection TypePlugs x Terminals
Depth2 1/8"
DisplayLED
Display TypeDigital
For EnvironmentHazardous Locations
For Use WithMacurco Control Panel
Gas DetectedNitrogen Dioxide
Height4 1/2"
Housing ColorGray
IncludesManual
Input Channels2
Interchangeable SensorsYes
Ip RatingNot Rated
Mount TypeBolts/Screws
Nema RatingNot Rated
Number Of Channels2
Number Of Digits3
Number Of Gases Detected1
Number Of Relays2
Overall Depth4"
Power Required12 To 24V AC Or 12 To 32V DC
Power SourceHardwired
Resolution1 ppm
Sensor Range0 ppm to 20 ppm
Sensor TypeElectrochemical
SeriesCommercial Series
Status IndicatorYes
Ties IntoBuilding Automation Panels, Fire Alarm Panels
Width4"
Detection Product TypeGas Detector
Display Screen TypeLED
Manufacturer Warranty Length2 yrs.
MarketCommercial
Measurement RangeNitrogen Dioxide (0 ppm to 20 ppm)
Mounting LocationWall
Nema Enclosure RatingNot Rated
Output TypeSPDT Relay
Overall Height4 1/2"
Overall Width2 3/25"
Product TypeStand-Alone Detector & Controller
StandardsCETLUS CERTIFIED
Voltage12-24V AC/12-32V DC

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)11.59
Ship length (cm)12.86
Ship width (cm)6.11
Country of OriginUS

Product Variants

ProductModelSensor RangeConnection TypeColorDisplayResolutionPower SourceNumber Of ChannelsGas TypePrice
MACURCO GD-6 Gas Detector C3H8 CH4 H2 0 to 50 LEL | AH6HQT 36CF89 GD-60% to 50%Plugs x TerminalsGrayLED1%-2-€675.83
MACURCO CM-6 Gas Detector CO LED 0 to 200 ppm | AH6HQW 36CF92 CM-60 ppm to 200 ppmPlugs, TerminalsGrayLED1 ppmHardwired2CO€639.64
MACURCO HD-11 Gas Detector H2 0 to 10 LEL | AH6HQX 36CF94 HD-110% to 10%Plugs x TerminalsWhiteNo--2--
RFQ
MACURCO CM-E1 Gas Detector CO 0 to 400 ppm | AH6HQY 36CF95 CM-E10 ppm to 400 ppmWire HarnessWhiteNo-Wire Harness2-€110.02
MACURCO TX-6-AM Gas Detector NH3 0 to 100 ppm | AH6HRA 36CF97 TX-6-AM0 ppm to 100 ppmPlugs x TerminalsGrayLED1 ppmHardwired2-€665.72
MACURCO TX-6-HS Gas Detector H2S 0 to 50 ppm | AH6HRB 36CF98 TX-6-HS0 ppm to 50 ppmPlugs, TerminalsGrayLED1 ppmHardwired2-€628.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MACURCO TX-6-ND Gas Detector NO2 0 to 20 ppm
€628.22 /unit