MACROMATIC VAKP480A Voltage Sensing Relay, 30VA, Indicator Style LED, -40 to 85 Deg C | CD6ZXN

MACROMATIC VAKP480A Voltage Sensing Relay, 30VA, Indicator Style LED, -40 to 85 Deg C

Item: CD6ZXN Model: VAKP480A
In Stock

Get it by Thursday, Jun 12

€138.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVoltage Sensing Relay
Indicator StyleLED
Operating Life10000000 Operations
Operation10000000
Temp. Range-40°C to +85°C

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.1
Ship length (cm)7.62
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelNumber Of PinsNumber Of ContactsInput VoltageContact FormAmps RatingPhaseAc VoltageOutput AmpsPrice
MACROMATIC PMPU 3-Phase Line Monitor SPDT, 8 Pin, 208-480VAC | AE7BKD 5WMJ3 PMPU81208-480V ACSPDT10A3--€122.22
MACROMATIC PAP208 3-Phase Line Monitor, SPDT, 208VAC, 8 Pin | AE7BKE 5WMJ4 PAP20881208V ACSPDT10A3--€81.84
MACROMATIC PAP240 3-Phase Line Monitor SPDT, 8 Pin, 240VAC | AE7BKF 5WMJ5 PAP24081240V ACSPDT10A3--€76.32
MACROMATIC PAP480 3-Phase Line Monitor SPDT, 8 Pin, 480VAC | AE7BKG 5WMJ6 PAP48081480V ACSPDT10A3--€74.11
MACROMATIC PMPU-FA8 3-Phase Line Monitor, Voltage Sense, 208-480VAC | AE9VCA 6MPP2 PMPU-FA881208-480V ACSPDT10A3--€116.93
MACROMATIC VWKE120A Voltage Sensing Relay, 3VA, 1.7 Watt, -40 to 85 Deg C | AF7YUK 23NV46 VWKE120A51120V AC-15A1--€57.33
MACROMATIC VWKE240A Voltage Sensing Relay, 3VA, 1.7 Watt, -40 to 85 Deg C | AF7YUL 23NV47 VWKE240A51240V AC-15A1--€84.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MACROMATIC VAKP480A Voltage Sensing Relay, 30VA, Indicator Style LED, -40 to 85 Deg C
€138.96 /unit