MACROMATIC TR-50522-12 Timer Relay, 5 Min., 8 Pin, 10A, 120V AC/DC | AB7KKB 23NU95

MACROMATIC TR-50522-12 Timer Relay, 5 Min., 8 Pin, 10A, 120V AC/DC

Item: AB7KKB Model: TR-50522-12Cross Ref: 23NU95
In Stock

Get it by Thursday, Jun 12

€73.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Relay
Adjustment InterfaceAnalog
Adjustment MethodPotentiometer
Amps Rating10A
Base ShapeOctal
Base TypeOctal
Base Type - Plug In RelayOctal
Body Depth1.7" , 2.9"
Body Height1.7" , 2.9"
Body Width2 2/5" , 2.3"
Coil Rating2 VA
Coil Va Rating2 VA
Coil Volts120V AC
Contact Amp Rating10A
Contact FormDPDT
Contact MaterialSilver Nickel
Delay Function TypeInterval
Electrical ConnectionSocket
Electrical Connection TypePin
Environmental ProtectionEnclosed
Flat Pin WidthNot Applicable
Frequency50/60 Hz
FunctionInterval On
Load2 VA
Max. Time Setting5 min.
Max. Time Setting - Timer5 min.
Min. Time Setting3 sec.
Min. Time Setting - Timer3 sec.
Minimum Time Setting3 sec.
MountingPlug In
Mounting - RelayPlug In
No. Of Pins8
No. Of Pins - Relay8
Number Of Delay Functions1
Number Of Functions1
Number Of Pins8
Operating Functions4
Overall Depth3 1/2"
Overall Height3.1"
Pins8
Power Consumption2 VA
Relay Mounting StyleSocket
Reset Time0.1 sec.
Resistive Contact Amp Rating10A
SealingEnclosed
Socket CodeA
Status IndicatorNo
Timing AdjustmentAnalog
Timing Relay FunctionalityInterval Delay

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.32
Ship length (cm)7.37
Ship width (cm)5.84
HS code8536490075
Country of OriginUS

Product Variants

ProductModelMin. Time SettingMax. Time SettingSocket CodeNumber Of PinsPinsCoil RatingOperating FunctionsCoil VoltsPrice
MACROMATIC TR-50222-04 Timer Relay, 5 Sec, 8 Pin, 10A, 120V AC/DC | AB7KJV 23NU78 TR-50222-040.05 sec.5 sec.A882 VA1120V AC€36.26
MACROMATIC TR-50222-10 Timer Relay, 180 Sec, 8 Pin, 10A, 120V AC/DC | AB7KJW 23NU82 TR-50222-101.8 sec.180 sec.A882 VA1120V AC€38.27
MACROMATIC TR-50222-12 Timer Relay, 5 Min., 8 Pin, 10A, 120V AC/DC | AB7KJX 23NU83 TR-50222-123 sec.5 min.A882 VA1120V AC€36.54
MACROMATIC TR-50222-14 Timer Relay 15 Min. 8 Pin 10a Dpdt 120v | AB7KJY 23NU84 TR-502229 sec.15 min.--82 VA1120V AC€36.17
MACROMATIC TR-50522-05 Timer Relay, 10 Sec, 8 Pin, 10A, 120V AC/DC | AB7KJZ 23NU91 TR-50522-050.1 sec.10 sec.A882 VA4120V AC€37.45
MACROMATIC TR-50522-10 Timer Relay, 180 Sec, 8 Pin, 10A, 120V AC/DC | AB7KKA 23NU94 TR-50522-101.8 sec.180 sec.A882 VA4120V AC€36.37
MACROMATIC TR-51622-12 Timer Relay, 5 Min., 11 Pin, 10A, 120V AC/DC | AB7KKC 23NV06 TR-51622-123 sec.5 min.A11112 VA2120V AC€79.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MACROMATIC TR-50522-12 Timer Relay, 5 Min., 8 Pin, 10A, 120V AC/DC
€73.25 /unit