MACROMATIC SFP240B100 Pump Seal Failure Relay, 3VA, Indicator Style LED, -40 to 85 Deg C | CD6FRE

MACROMATIC SFP240B100 Pump Seal Failure Relay, 3VA, Indicator Style LED, -40 to 85 Deg C

Item: CD6FRE Model: SFP240B100
In Stock

Get it by Tuesday, Jun 17

€114.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump Seal Failure Relay
Indicator StyleLED
Load Capacity3 VA
Operating Life10000000 Operations
Operation10000000
Temp. Range-40°C to +85°C

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.1
Ship length (cm)7.62
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelNumber Of ContactsAmps RatingLoad CapacityNumber Of PinsInput VoltageContact FormOperationTemp. RangePrice
MACROMATIC SFP120A100 Pump Seal Failure Relay, 3VA, Indicator Style LED, -40 to 85 Deg C | AE7BKH 5WMJ7 SFP120A100110A-8120V ACSPDT--€105.25
MACROMATIC SFP120C100 Pump Seal Failure Relay, 3VA, Indicator Style LED, -40 to 85 Deg C | AE7BKJ 5WMJ8 SFP120C10025A-8120V AC---€128.15
MACROMATIC SFP120A250 Pump Seal Failure Relay, 3VA, Indicator Style LED, -40 to 85 Deg C | CD3ZHL SFP120A250--------€105.25
MACROMATIC TCP2G100 Pump Seal Failure Relay, 3VA, Indicator Style LED, -40 to 85 Deg C | CD3ZHM TCP2G100--------€133.89
MACROMATIC SFP024A250 Pump Seal Failure Relay, 3VA, Indicator Style LED, -40 to 85 Deg C | CD6FQU SFP024A250--3 VA---10000000-40°C to +85°C€105.25
MACROMATIC SFP024A100 Pump Seal Failure Relay, 3VA, Indicator Style LED, -40 to 85 Deg C | CD6FQV SFP024A100--3 VA---10000000-40°C to +85°C€105.25
MACROMATIC SFP024B250 Pump Seal Failure Relay, 3VA, Indicator Style LED, -40 to 85 Deg C | CD6FQW SFP024B250--3 VA---10000000-40°C to +85°C€111.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MACROMATIC SFP240B100 Pump Seal Failure Relay, 3VA, Indicator Style LED, -40 to 85 Deg C
€114.14 /unit