M. K. MORSE ZWEG083C610M42-9 11-1/2 Band Saw Blade 9 Feet 11-1/2 Inch Length | AF2XEV 6YNZ4

M. K. MORSE ZWEG083C610M42-9' 11-1/2" Band Saw Blade 9 Feet 11-1/2 Inch Length

Item: AF2XEV Model: ZWEG083C610M42-9' 11-1/2"Cross Ref: 6YNZ4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€55.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
ApplicationAlloy Steels, Mold Steels, Carbon Steels, Structural Steels
Cutting Edge StyleVariable
For Use WithBand Saws
MaterialBimetal
Materials CutAlloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel
Primary Material ApplicationGeneral Purpose Metal Cutting
Primary Saw ApplicationMetal
Teeth Per Inch6/10
Thickness0.035"
Tooth TypeVariable
Use CaseProduction
Width1"
Blade Length119 1/2"
Blade MaterialBi Metal
Blade SeriesSeries M42
Blade Thickness0.035"
Blade Width1"
For Material Thickness3/16" to 1/4"
For Material Width1" to 3"
For Use With Saw TypeBand Saws
Tip MaterialBi Metal

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)45.72
Ship length (cm)182.88
Ship width (cm)45.72
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchTip MaterialCutting Edge StyleMaterialPrimary Saw ApplicationPrimary Material ApplicationUse CaseBlade MaterialPrice
M. K. MORSE ZWED035C1014MAT-5 ZWED035C1014MAT-5' 8-1/4"10/14-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€28.39
M. K. MORSE ZWEFC46MATPR-8 ZWEFC46MATPR-8' 7"4/6-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€36.92
M. K. MORSE ZWEFC610MAT-8 ZWEFC610MAT-8' 7"6/10-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€36.92
M. K. MORSE ZWEFC1014MAT-8 ZWEFC1014MAT-8' 7"10/14-VariableBimetalMetalGeneral Purpose Metal Cutting--€36.92
M. K. MORSE ZWEFC46MATPR-6 ZWEFC46MATPR-6' 10"4/6-VariableBimetalAluminum CastingsGeneral Purpose Metal Cutting--€31.60
M. K. MORSE ZWEFC610MAT-6 ZWEFC610MAT-6' 10"6/10-VariableBimetalMetalGeneral Purpose Metal Cutting--€31.60
M. K. MORSE ZWEFC1014MAT-6 ZWEFC1014MAT-6' 10"10/14-VariableBimetalMetalGeneral Purpose Metal Cutting--€31.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE ZWEG083C610M42-9' 11-1/2" Band Saw Blade 9 Feet 11-1/2 Inch Length
€55.63 /unit