Flat Shipping

Flat Shipping at €24.99 + VAT

M. K. MORSE ZWEFC1014M42-6 10 Band Saw Blade 6 Feet 10 Inch Length | AF2LXJ 6VDW9

M. K. MORSE ZWEFC1014M42-6' 10" Band Saw Blade 6 Feet 10 Inch Length

Item: AF2LXJ Model: ZWEFC1014M42-6' 10"Cross Ref: 6VDW9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
ApplicationAlloy Steels, Mold Steels, Carbon Steels, Structural Steels
Cutting Edge StyleVariable
For Use WithBand Saws
MaterialBimetal
Materials CutAlloy Steel, Aluminum, Carbon Steel, Mold Steel, Soft Metal, Structural Steel
Primary Material ApplicationGeneral Purpose Metal Cutting
Primary Saw ApplicationMetal
Teeth Per Inch10/14
Thickness0.035"
Tooth TypeVariable
Use CaseProduction
Width3/4"
Blade Length82"
Blade MaterialBi Metal
Blade SeriesSeries M42
Blade Thickness0.035"
Blade Width3/4"
For Material Thickness1/16" to 1/8"
For Material Width1/2" to 2"
For Use With Saw TypeBand Saws
Tip MaterialBi Metal

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)31.75
Ship length (cm)31.75
Ship width (cm)3.81
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchCutting Edge StylePrimary Material ApplicationMaterialPrimary Saw ApplicationUse CasePrimary ApplicationPrice
M. K. MORSE ZWEG083C46M42PR-14 ZWEG083C46M42PR-14' 3"4/6VariableGeneral Purpose Metal CuttingBimetalMetalProduction-€80.65
M. K. MORSE ZWEG360C34M42PR-15 ZWEG360C34M42PR-15' 0"3/4VariableGeneral Purpose Metal CuttingBimetalMetalProduction-€85.70
M. K. MORSE ZWEN635C23M42PR-21 ZWEN635C23M42PR-21' 6"2/3VariableGeneral Purpose Metal CuttingBimetalMetalProduction-€148.39
M. K. MORSE ZWEFC58M42-10 ZWEFC58M42-10' 0"5/8VariableGeneral Purpose Metal CuttingBimetalMetalProduction-€43.48
M. K. MORSE ZWEFC58M42-11 ZWEFC58M42-11' 6"5/8VariableGeneral Purpose Metal CuttingBimetalMetalProduction-€48.87
M. K. MORSE 4254581560-WWG Band Saw Blade 13 Feet Length 3/4 Inch Width | AE2AHM 4WB35 4254581560-WWG5/8VariableGeneral Purpose Metal CuttingBimetalMetalProduction-€54.20
M. K. MORSE ZWEG083C58M42-12 ZWEG083C58M42-12' 6"5/8VariableGeneral Purpose Metal CuttingBimetalMetalProduction-€63.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE ZWEFC1014M42-6' 10" Band Saw Blade 6 Feet 10 Inch Length
€37.41 /unit