Flat Shipping

Flat Shipping at €24.99 + VAT

M. K. MORSE ZWEDR18MAT-5 4-1/2 Band Saw Blade 5 Feet 4-1/2 Inch Length Bimetal | AE2AKQ 4WB89

M. K. MORSE ZWEDR18MAT-5' 4-1/2" Band Saw Blade 5 Feet 4-1/2 Inch Length Bimetal

Item: AE2AKQ Model: ZWEDR18MAT-5' 4-1/2"Cross Ref: 4WB89
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
ApplicationGeneral Purpose For Cutting Materials With Easy To Moderate Machinability
Cutting Edge StyleHook
For Use WithBand Saws
MaterialBimetal
Materials CutCarbon Steel, Structural Steel
Primary Material ApplicationGeneral Purpose Metal Cutting
Primary Saw ApplicationAluminum Castings
Teeth Per Inch18.0
Thickness0.025"
Tooth TypeRaker
Width1/2"
Blade Length64 1/2"
Blade MaterialBi Metal
Blade SeriesSeries Matrix II
Blade Thickness0.025"
Blade Width1/2"
For Material Width1/4" to 3/4"
For Use With Saw TypeBand Saws
Tip MaterialBi Metal

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)31.75
Ship length (cm)31.75
Ship width (cm)3.56
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchCutting Edge StylePrimary Saw ApplicationPrimary Material ApplicationMaterialPrimary ApplicationUse CasePrice
M. K. MORSE ZWEDR14MAT-13 ZWEDR14MAT-13' 3"14.0HookAluminum CastingsGeneral Purpose Metal CuttingBimetal--€52.98
M. K. MORSE ZWEG083C46MATPR-10 ZWEG083C46MATPR-10' 1-3/4"4/6VariableMetalGeneral Purpose Metal CuttingBimetal--€48.42
M. K. MORSE ZWEG083C58MAT-10 ZWEG083C58MAT-10' 1-3/4"5/8VariableMetalGeneral Purpose Metal CuttingBimetal--€48.42
M. K. MORSE ZWEG083C610MAT-10 ZWEG083C610MAT-10' 1-3/4"6/10VariableAluminum CastingsGeneral Purpose Metal CuttingBimetal--€48.42
M. K. MORSE ZWEG083C58MAT-12 ZWEG083C58MAT-12' 6"5/8VariableMetalGeneral Purpose Metal CuttingBimetal--€57.78
M. K. MORSE ZWEDC1014MAT-4 ZWEDC1014MAT-4' 8-5/8"10/14VariableMetalGeneral Purpose Metal CuttingBimetal--€23.77
M. K. MORSE ZWEDC812MAT-4 ZWEDC812MAT-4' 8-5/8"8/12VariableMetalGeneral Purpose Metal CuttingBimetal--€23.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M. K. MORSE ZWEDR18MAT-5' 4-1/2" Band Saw Blade 5 Feet 4-1/2 Inch Length Bimetal
€27.57 /unit