Flat Shipping

Flat Shipping at €24.99 + VAT

M A FORD MXDCLM0260A Micro Drill Bit, 2.60 mm Drill Bit Size, 42 mm Flute Length | CR9ZPF

M A FORD MXDCLM0260A Micro Drill Bit, 2.60 mm Drill Bit Size, 42 mm Flute Length

Item: CR9ZPF Model: MXDCLM0260ACross Ref: 794ME1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicro Drill Bit
Circuit Board DrillNo
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.1024
Depth X Dia. Ratio12xd
Drill Bit Point Angle138°
Drill Bit Size2.6 mm
Drill Diameter Tolerance-0.01 mm to 0 mm
FinishAluminum Titanium Nitride
Flute Length42 mm
Flute TypeHelical
GradeHigh Performance
Helix Angle30°
MaterialCarbide
Max. Drilling Depth38.1 mm
Number Of Coolant Holes2
Number Of Flutes2
Overall Length80 mm
Primary Material ApplicationCast Iron, Hardened Steel, Special Alloy, Stainless Steel, Steel
Secondary Material ApplicationAlloy Steel, Cast Iron, Die Steel, Hardened Steel, Stainless Steel, Titanium
Shank Dia.3 mm
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ConstructionWeb Thinned
Web ThinningWeb Thinned
Depth:dia. Ratio12xD
Finish - MachiningAlTiN
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Maximum Drilling Depth38.1 mm
Measurement SystemMetric
Primary Material Application Iso CodeH, K, M, P, S
Secondary Material Application Iso CodeH, K, M, P, S
Shank Length1.4961"
Shank Type - MachiningStraight
StandardsISO 9001:2015 CERTIFIED

Shipping Info:

Ship weight (kg) 0.0058

Product Variants

ProductModelDecimal EquivalentDrill Bit SizeOverall LengthShank Dia.Max. Drilling DepthPrice
M A FORD MXDCLM0100A Micro Drill Bit, 1 mm Drill Bit Size, 16 mm Flute Length | CR9ZNN MXDCLM0100A0.03941 mm60 mm3 mm14.5 mm€125.83
M A FORD MXDCLM0110A Micro Drill Bit, 1.10 mm Drill Bit Size, 18 mm Flute Length | CR9ZNP MXDCLM0110A0.04331.1 mm60 mm3 mm16.36 mm€122.79
M A FORD MXDCLM0120A Micro Drill Bit, 1.20 mm Drill Bit Size, 20 mm Flute Length | CR9ZNQ MXDCLM0120A0.04721.2 mm65 mm3 mm18.21 mm€125.83
M A FORD MXDCLM0130A Micro Drill Bit, 1.30 mm Drill Bit Size, 21 mm Flute Length | CR9ZNR MXDCLM0130A0.05121.3 mm65 mm3 mm19.05 mm€125.83
M A FORD MXDCLM0140A Micro Drill Bit, 1.40 mm Drill Bit Size, 23 mm Flute Length | CR9ZNT MXDCLM0140A0.05511.4 mm65 mm3 mm20.9 mm€125.83
M A FORD MXDCLM0150A Micro Drill Bit, 1.50 mm Drill Bit Size, 24 mm Flute Length | CR9ZNU MXDCLM0150A0.05911.5 mm65 mm3 mm21.74 mm€125.83
M A FORD MXDCLM0160A Micro Drill Bit, 1.60 mm Drill Bit Size, 26 mm Flute Length | CR9ZNV MXDCLM0160A0.0631.6 mm70 mm3 mm23.6 mm€125.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M A FORD MXDCLM0260A Micro Drill Bit, 2.60 mm Drill Bit Size, 42 mm Flute Length
€128.60 /unit