Flat Shipping

Flat Shipping at €24.99 + VAT

M A FORD 30209380 Micro Drill Bit, 3/32 Inch Drill Bit Size, 0.48 Inch Flute Length, 1/8 Inch Shank Dia | CT2ATA

M A FORD 30209380 Micro Drill Bit, 3/32 Inch Drill Bit Size, 0.48 Inch Flute Length, 1/8 Inch Shank Dia

Item: CT2ATA Model: 30209380Cross Ref: 794N40
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicro Drill Bit
Decimal Equivalent0.0938
Drill Diameter Tolerance-0.0005" to 0"
GradeGeneral Purpose
Web ThinningFour Facet Point
Circuit Board DrillYes
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Drill Bit Size3/32"
Flute Length0.48"
Flute TypeHelical
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth0.339"
Measurement SystemFractional Inch
Overall Length1 1/2"
Shank Dia.1/8"
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsISO 9001:2015 CERTIFIED

Shipping Info:

Ship weight (kg) 0.0036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentDrill Bit SizeOverall LengthShank Dia.Max. Drilling DepthPrice
M A FORD MXDCLM0100A Micro Drill Bit, 1 mm Drill Bit Size, 16 mm Flute Length | CR9ZNN MXDCLM0100A0.03941 mm60 mm3 mm14.5 mm€125.83
M A FORD MXDCLM0110A Micro Drill Bit, 1.10 mm Drill Bit Size, 18 mm Flute Length | CR9ZNP MXDCLM0110A0.04331.1 mm60 mm3 mm16.36 mm€122.79
M A FORD MXDCLM0120A Micro Drill Bit, 1.20 mm Drill Bit Size, 20 mm Flute Length | CR9ZNQ MXDCLM0120A0.04721.2 mm65 mm3 mm18.21 mm€125.83
M A FORD MXDCLM0130A Micro Drill Bit, 1.30 mm Drill Bit Size, 21 mm Flute Length | CR9ZNR MXDCLM0130A0.05121.3 mm65 mm3 mm19.05 mm€125.83
M A FORD MXDCLM0140A Micro Drill Bit, 1.40 mm Drill Bit Size, 23 mm Flute Length | CR9ZNT MXDCLM0140A0.05511.4 mm65 mm3 mm20.9 mm€125.83
M A FORD MXDCLM0150A Micro Drill Bit, 1.50 mm Drill Bit Size, 24 mm Flute Length | CR9ZNU MXDCLM0150A0.05911.5 mm65 mm3 mm21.74 mm€125.83
M A FORD MXDCLM0160A Micro Drill Bit, 1.60 mm Drill Bit Size, 26 mm Flute Length | CR9ZNV MXDCLM0160A0.0631.6 mm70 mm3 mm23.6 mm€125.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M A FORD 30209380 Micro Drill Bit, 3/32 Inch Drill Bit Size, 0.48 Inch Flute Length, 1/8 Inch Shank Dia
€6.53 /unit