Flat Shipping

Flat Shipping at €24.99 + VAT

M A FORD 2XDSR0590A Jobber Drill Bit, 1.50 mm Drill Bit Size, 6 7/32 Inch Overall Length | CR9ZQP

M A FORD 2XDSR0590A Jobber Drill Bit, 1.50 mm Drill Bit Size, 6 7/32 Inch Overall Length

Item: CR9ZQP Model: 2XDSR0590ACross Ref: 42CR64
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.0591
Depth X Dia. Ratio5xd
Flute Length3.547"
Max. Drilling Depth3.547"
Overall Length6.219"
Point Angle142°
Shank Dia.0.703"
Size1.5 mm
System Of MeasurementMetric
Depth:dia. Ratio5xD
Drill Bit Point Angle142°
Drill Bit Size1.5 mm
Maximum Drilling Depth3 35/64"
Measurement SystemMetric
Shank Diameter45/64"

Shipping Info:

Ship weight (kg) 0.378
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthFlute TypeDepth X Dia. RatioPrice
M A FORD 20416100 Jobber Drill Bit, #20 Drill Bit Size, 2 1/4 Inch Overall Length | CR9ZQH 204161000.161Non Coolant Through1 3/8"1 3/8"0.156"2 1/4"Spiral5xd€34.02
M A FORD 20408900 Jobber Drill Bit, #43 Drill Bit Size, 2 Inch Overall Length | CR9ZQJ 204089000.089Non Coolant Through1"1"0.078"2"Spiral5xd€20.43
M A FORD 20405950 Jobber Drill Bit, #53 Drill Bit Size, 1 1/2 Inch Overall Length | CR9ZQK 204059500.0595Non Coolant Through3/4"3/4"0.047"1 1/2"Spiral5xd€18.94
M A FORD 30004000 Jobber Drill Bit, #60 Drill Bit Size, 1 1/2 Inch Overall Length, 5/8 Inch Max Drilling Dp | CR9ZQL 300040000.04Non Coolant Through5/8"5/8"0.047"1 1/2"-5xd€19.47
M A FORD 30003100 Jobber Drill Bit, #68 Drill Bit Size, 1 1/2 Inch Overall Length | CR9ZQM 300031000.031Non Coolant Through1/2"1/2"0.031"1 1/2"-5xd€17.20
M A FORD 30003940 Jobber Drill Bit, 1 mm Drill Bit Size, 38 mm Overall Length | CR9ZQN 300039400.0394Non Coolant Through16 mm16 mm0.031"38 mm-5xd€18.39
M A FORD 20406250 Jobber Drill Bit, 1/16 Inch Drill Bit Size, 3/4 Inch Max Drilling Dp | CR9ZQQ 204062500.0625Non Coolant Through3/4"3/4"0.062"1 1/2"Spiral5xd€17.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M A FORD 2XDSR0590A Jobber Drill Bit, 1.50 mm Drill Bit Size, 6 7/32 Inch Overall Length
€48.06 /unit