Flat Shipping

Flat Shipping at €24.99 + VAT

M A FORD 11175000 Square End Mill, Center Cutting, 4 Flutes, 3/4 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CT2AXF

M A FORD 11175000 Square End Mill, Center Cutting, 4 Flutes, 3/4 Inch Milling Dia, 1 1/2 Inch Length Of Cut

Item: CT2AXF Model: 11175000Cross Ref: 52ZG39
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€191.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length1 1/2"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle30°
List Number111
MaterialCarbide
Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Super Alloy
Milling Dia.3/4"
Number Of Flutes4
Overall Length4"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Dia.3/4"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Length Of Cut1 1/2"
Material ApplicationsAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Super Alloy
Material GradeGeneral Purpose
Measurement SystemFractional Inch
Milling Diameter3/4"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.3645

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberHelix AngleOverall LengthGradePrice
M A FORD 12150000 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CT2AWM 121500001/2"21/2"Bright, Uncoated12130°3"General Purpose€70.42
M A FORD 13825005 Square End Mill, Center Cutting, 3 Flutes, 1/4 Inch Milling Dia, 1 Inch Length Of Cut | CT2AWQ 138250051/4"31/4"Bright, Uncoated13836°3"High Performance€37.08
M A FORD 11150000 Square End Mill, Center Cutting, 4 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CT2AWU 111500001/2"41/2"Bright, Uncoated11130°3"General Purpose€68.86
M A FORD 17725000A Square End Mill, Center Cutting, 4 Flutes, 1/4 Inch Milling Dia, 1/4 Inch Length Of Cut | CT2AWV 17725000A1/4"41/4"Altima17735°2"High Performance€34.19
M A FORD 11125000 Square End Mill, Center Cutting, 4 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut | CT2AWW 111250001/4"41/4"Bright, Uncoated11130°2 1/2"General Purpose€25.29
M A FORD 11102500 Square End Mill, Center Cutting, 4 Flutes, 1/64 Inch Milling Dia, 5/64 Inch Length Of Cut | CT2AWX 111025000.016"41/8"Bright, Uncoated11130°1 1/2"General Purpose€31.45
M A FORD 11112501 Square End Mill, Center Cutting, 4 Flutes, 1/8 Inch Milling Dia, 1/2 Inch Length Of Cut | CT2AWY 111125011/8"41/8"Bright, Uncoated11130°1 1/2"General Purpose€16.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

M A FORD 11175000 Square End Mill, Center Cutting, 4 Flutes, 3/4 Inch Milling Dia, 1 1/2 Inch Length Of Cut
€191.61 /unit