LYON PP5362 Box Locker Unassembled 6 Tier 12 Inch Width | AE4FEP 5JT88

LYON PP5362 Box Locker, Unassembled, 6 Tier, Width 12 Inch, Steel

Item: AE4FEP Model: PP5362Cross Ref: 5JT88
In Stock

Get it by Tuesday, Jun 17

€516.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox Locker
Legs6"
Locking SystemLatch
MaterialSteel
Overall Depth18"
AssembledUnassembled
Door TypeLouvered
Frame Thickness16 ga.
Handle TypePull
Includes Number PlatesYes
Lock TypePadlock Hasp
Locker ColorTan
Locker MaterialSteel
Number Of Tiers6
Number Of Units Wide1
Opening Depth16 7/8"
Opening Height10 5/8"
Opening Width9 1/4"
Overall Height78"
Overall Width12"

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)45.72
Ship length (cm)30.48
Ship width (cm)30.48
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall DepthNumber Of TiersOpening WidthOpening HeightOverall WidthOverall HeightColorNumber Of Units WidePrice
LYON DD5352SU Box Locker 12 Inch Width 12 Inch D 54 Inch Height | AD8FQD 4JXC9 DD5352SU12"4------€446.16
LYON DD53523SU Box Locker 36 Inch Width 12 Inch D 54 Inch Height | AD8FQE 4JXD1 DD53523SU12"49 1/4"10 5/8"36"54"Gray-€1,195.26
LYON DD5302SU Box Locker 12 Inch Width 12 Inch Depth 66 Inch Height | AD8FQF 4JXD2 DD5302SU12"59 1/4"10 5/8"12"66"Gray-€506.01
RFQ
LYON DD5332SU Box Locker Assembled 12 Inch Width 12 Inch Depth | AD8FQK 4JXD6 DD5332SU12"-------€520.76
RFQ
LYON DD53323SU Box Locker Assembled 36 Inch Width 12 Inch Depth | AD8FQL 4JXD7 DD53323SU12"-9 1/4"10 5/8"----€1,328.41
RFQ
LYON PP5352SU Box Locker 12 Inch Width 12 Inch D 54 Inch Height | AD8FRV 4JXH2 PP5352SU12"4------€431.00
LYON PP53523SU Box Locker 36 Inch Width 12 Inch D 54 Inch Height | AD8FRW 4JXH3 PP53523SU12"4------€1,195.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON PP5362 Box Locker, Unassembled, 6 Tier, Width 12 Inch, Steel
€516.80 /unit