LYON PP53523SU Box Locker 36 Inch Width 12 Inch D 54 Inch Height | AD8FRW 4JXH3

LYON PP53523SU Box Locker, Size 36 x 12 x 54 Inch, Putty

Item: AD8FRW Model: PP53523SUCross Ref: 4JXH3
In Stock

Get it by Tuesday, Jun 17

€1,217.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox Locker
Hooks Per Opening4
Legs6"
Locking SystemMulti Point
MaterialCold Rolled Steel
Number Of Tiers4
Overall Depth12"

Shipping Info:

Ship weight (kg) 54
Ship height (cm)144.78
Ship length (cm)101.6
Ship width (cm)40.64
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall DepthNumber Of TiersOpening WidthOpening HeightOverall WidthOverall HeightColorNumber Of Units WidePrice
LYON DD5352SU Box Locker 12 Inch Width 12 Inch D 54 Inch Height | AD8FQD 4JXC9 DD5352SU12"4------€446.16
LYON DD53523SU Box Locker 36 Inch Width 12 Inch D 54 Inch Height | AD8FQE 4JXD1 DD53523SU12"49 1/4"10 5/8"36"54"Gray-€1,195.26
LYON DD5302SU Box Locker 12 Inch Width 12 Inch Depth 66 Inch Height | AD8FQF 4JXD2 DD5302SU12"59 1/4"10 5/8"12"66"Gray-€506.01
RFQ
LYON DD5332SU Box Locker Assembled 12 Inch Width 12 Inch Depth | AD8FQK 4JXD6 DD5332SU12"-------€520.76
RFQ
LYON DD53323SU Box Locker Assembled 36 Inch Width 12 Inch Depth | AD8FQL 4JXD7 DD53323SU12"-9 1/4"10 5/8"----€1,328.41
RFQ
LYON PP5352SU Box Locker 12 Inch Width 12 Inch D 54 Inch Height | AD8FRV 4JXH2 PP5352SU12"4------€431.00
LYON PP5332SU Box Locker Assembled 6 Tier 12 Inch Width | AD8FTD 4JXJ1 PP5332SU12"-------€520.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON PP53523SU Box Locker, Size 36 x 12 x 54 Inch, Putty
€1,217.76 /unit