Flat Shipping

Flat Shipping at €24.99 + VAT

LYON KK5830 Keep Locker Tops Clean, 36 Inch x 12 Inch x 4 in, 36 Inch Locker Width, Steel | CR9YGL

LYON KK5830 Keep Locker Tops Clean, 36 Inch x 12 Inch x 4 in, 36 Inch Locker Width, Steel

Item: CR9YGL Model: KK5830Cross Ref: 795FX7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
ColorBlack
FinishPowder Coat
For Locker Depth12"
For Locker Width36"
MaterialSteel
Number Of Mounting Holes12
Overall Depth12"
Overall Height4"
Overall Width36"
Product TypeSlope Top Kit

Shipping Info:

Ship weight (kg) 3.105
Ship height (cm)10.16
Ship length (cm)30.48
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightFor Locker WidthFor Locker DepthColorOverall DepthNumber Of Mounting HolesFinishPrice
LYON KK58301 Keep Locker Tops Clean, 12 Inch x 12 Inch x 4 in, 12 Inch Locker Width, Steel | CR9YEY KK5830112"4"12"12"Black12"4Powder Coat€82.03
LYON DD58301 Keep Locker Tops Clean, 12 Inch x 12 Inch x 4 in, 12 Inch Locker Width, Steel | CR9YEZ DD5830112"4"12"12"Gray12"4Powder Coat€82.03
LYON PP58301 Keep Locker Tops Clean, 12 Inch x 12 Inch x 4 in, 12 Inch Locker Width, Steel | CR9YFA PP5830112"4"12"12"Beige12"4Powder Coat€82.03
LYON YF58301 Keep Locker Tops Clean, 12 Inch x 12 Inch x 4 in, 12 Inch Locker Width, Steel | CR9YFB YF5830112"4"12"12"Red12"4Powder Coat€82.03
LYON 7G58301 Keep Locker Tops Clean, 12 Inch x 12 Inch x 4 in, 12 Inch Locker Width, Steel | CR9YFC 7G5830112"4"12"12"Light Gray12"4Powder Coat€82.42
LYON X658301 Keep Locker Tops Clean, 12 Inch x 12 Inch x 4 in, 12 Inch Locker Width, Steel | CR9YFD X65830112"4"12"12"Blue12"4Powder Coat€82.03
LYON YF58311 Keep Locker Tops Clean, 12 Inch x 15 Inch x 5 in, 12 Inch Locker Width, Steel | CR9YFE YF5831112"5"12"15"Red15"4Powder Coat€81.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON KK5830 Keep Locker Tops Clean, 36 Inch x 12 Inch x 4 in, 36 Inch Locker Width, Steel
€100.93 /unit