LYON DD5794 Bench Locker Room | AE4ELK 5JP12

LYON DD5794 Bench Locker Room, Size 9.5 x 48 x 18 Inch, Finish Powder Coat, Gray

Item: AE4ELK Model: DD5794Cross Ref: 5JP12
In Stock

Get it by Tuesday, Jun 10

€239.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocker Room Bench
ColorGray
MaterialHardwood
Overall Depth9 1/2"
Sub-categoryLocker Room Bench
Bench Top Depth9 1/2"
Bench Top Width4 ft.
FinishPowder Coated
Overall Height18"

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)24.13
Ship length (cm)45.72
Ship width (cm)121.92
HS code9403608081
Country of OriginUS

Product Variants

ProductModelColorMaterialOverall DepthPrice
LYON DD5795 Bench Locker Room | AE4ELL 5JP13 DD5795GrayHardwood9 1/2"€258.84
RFQ
LYON DD5810 Bench Locker Room | AE4ELY 5JP24 DD5810GrayHardwood9 1/2"€289.09
RFQ
LYON DD5811 Bench Locker Room | AE4ELZ 5JP25 DD5811GrayHardwood9 1/2"€348.34
RFQ
LYON PP5794 Bench Locker Room | AE4FEW 5JT96 PP5794PuttyHardwood-€226.49
LYON PP5795 Bench Locker Room | AE4FEX 5JT97 PP5795PuttyHardwood-€258.84
RFQ
LYON PP5810 Bench Locker Room | AE4FPQ 5JV09 PP5810PuttyHardwood-€289.09
RFQ
LYON PP5811 Bench Locker Room | AE4FPR 5JV10 PP5811PuttyHardwood-€348.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DD5794 Bench Locker Room, Size 9.5 x 48 x 18 Inch, Finish Powder Coat, Gray
€239.81 /unit