LYON PP5795 Bench Locker Room | AE4FEX 5JT97

LYON PP5795 Bench Locker Room, Width 60 Inch, Finish Powder Coat, Putty

Item: AE4FEX Model: PP5795Cross Ref: 5JT97
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€274.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocker Room Bench
ColorPutty
MaterialHardwood
Sub-categoryLocker Room Bench
Bench Top Depth9 1/2"
Bench Top Width5 ft.
FinishPowder Coated
Overall Height18"

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)24.13
Ship length (cm)45.72
Ship width (cm)152.4
HS code9403608081
Country of OriginUS

Product Variants

ProductModelColorMaterialOverall DepthPrice
LYON DD5794 Bench Locker Room | AE4ELK 5JP12 DD5794GrayHardwood9 1/2"€226.49
LYON DD5795 Bench Locker Room | AE4ELL 5JP13 DD5795GrayHardwood9 1/2"€258.84
RFQ
LYON DD5810 Bench Locker Room | AE4ELY 5JP24 DD5810GrayHardwood9 1/2"€289.09
RFQ
LYON DD5811 Bench Locker Room | AE4ELZ 5JP25 DD5811GrayHardwood9 1/2"€348.34
RFQ
LYON PP5794 Bench Locker Room | AE4FEW 5JT96 PP5794PuttyHardwood-€226.49
LYON PP5810 Bench Locker Room | AE4FPQ 5JV09 PP5810PuttyHardwood-€289.09
RFQ
LYON PP5811 Bench Locker Room | AE4FPR 5JV10 PP5811PuttyHardwood-€348.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON PP5795 Bench Locker Room, Width 60 Inch, Finish Powder Coat, Putty
€274.07 /unit