Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN W1505-1375-9.26(C) Tap Holder/Weldon Shank Coolant, 9.26 Inch Overall Length, #3 Tap Size | CR9XBU

LYNDEX-NIKKEN W1505-1375-9.26(C) Tap Holder/Weldon Shank Coolant, 9.26 Inch Overall Length, #3 Tap Size

Item: CR9XBU Model: W1505-1375-9.26(C)Cross Ref: 38RJ24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,367.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoolant
ConstructionSteel
For Use WithTap Collets
Overall Length9.26"
Sleeve Diameter2.95"
Tap Size#3
Tooling Size1 1/2"
Shank Length9 17/64"

Shipping Info:

Ship weight (kg) 5.31
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTap SizeOverall LengthTooling SizeSleeve DiameterConstructionPrice
LYNDEX-NIKKEN S1205-0562-8.13 Tap Holder/Straight Shank, 8.13 Inch Overall Length, #1 Tap Size | CR9WRF S1205-0562-8.13#18.13"1 1/4"1 1/4"Steel€395.07
LYNDEX-NIKKEN W1005-0875-6.3(C) Tap Holder/Weldon Shank Coolant, 6.3 Inch Overall Length, #2 Tap Size | CR9WRH W1005-0875-6.3(C)#26.3"1"2 1/5"Steel€549.66
LYNDEX-NIKKEN W7505-0562-6.36 Tap Holder/Weldon Shank, 6.36 Inch Overall Length, #1 Tap Size | CR9WRJ W7505-0562-6.36------
RFQ
LYNDEX-NIKKEN W1205-0562-6.41 Tap Holder/Weldon Shank, 6.41 Inch Overall Length, #1 Tap Size, Steel | CR9WRK W1205-0562-6.41#16.41"1 1/4"1 1/4"Steel-
RFQ
LYNDEX-NIKKEN W1005-0875-7.83 Tap Holder/Weldon Shank, 7.83 Inch Overall Length, #2 Tap Size | CR9WRL W1005-0875-7.83#27.83"1"2"Steel€394.48
LYNDEX-NIKKEN W1505-0875-8.24 Tap Holder/Weldon Shank, 8.24 Inch Overall Length, #2 Tap Size | CR9WRM W1505-0875-8.24#28 6/25"1 1/2"2"Steel€691.81
LYNDEX-NIKKEN C4005-0562-3.98(C) Coolant Through Tap Holder, 3.98 Inch Overall Lg, #1 Tap Size | CR9WZF C4005-0562-3.98(C)#13.98"CAT401.57"Steel€575.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN W1505-1375-9.26(C) Tap Holder/Weldon Shank Coolant, 9.26 Inch Overall Length, #3 Tap Size
€1,367.19 /unit