Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN T10-064 Torque Control Tap Collet #2 1 Inch Tap Size | AH8FWW 38RG88

LYNDEX-NIKKEN T10-064 Torque Control Tap Collet #2 1 Inch Tap Size

Item: AH8FWW Model: T10-064Cross Ref: 38RG88
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€215.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Control Tapping Collet
Clamping Hole Length1.34"
Collet Series#2
Coolant FedNon-Coolant Through
Coolant ThroughNo
Face ShapeRound
For Use WithTap Holders
Head Dia.1.99"
Max. Body Dia.4/5"
Max. Bore Dia.1.22"
Size0.800" x 0.600"
System Of MeasurementFractional Inch
Tap Size1"
Outside Diameter - Maximum1.99"
Product TypeTap Collet
StandardsUS STANDARDS

Shipping Info:

Ship weight (kg) 0.549
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)5.08
Country of OriginTW

Product Details:

    • Coolant Through : No

Product Variants

ProductModelCollet SeriesSizeMax. Body Dia.Tap SizeClamping Hole LengthFace ShapePrice
LYNDEX-NIKKEN SES1-10.0X8.0 Torque Control Tap Collet #1 10 x 8 Inch | AH8FRZ 38RD41 SES1-10.0X8.0#110.0 mm x 8 mm-M100.98"Round€129.40
LYNDEX-NIKKEN SES1-10.5X8.0 Torque Control Tap Collet #1 10.50 x 8 Inch | AH8FTA 38RD42 SES1-10.5X8.0#110.5 mm x 8 mm-M14, M150.98"Round€130.62
LYNDEX-NIKKEN SES1-11.0X9.0 Torque Control Tap Collet #1 11x9 Inch | AH8FTB 38RD43 SES1-11.0X9.0#111 mm x 9 mm-M14--€150.61
LYNDEX-NIKKEN SES1-2.8X2.1 Torque Control Tap Collet #1 2.80 x 2.10 Inch | AH8FTC 38RD44 SES1-2.8X2.1#12.8 mm x 2.1 mm-M2, M2.2, M2.5, M4--€148.13
LYNDEX-NIKKEN SES1-3.15X2.50 Torque Control Tap Collet #1 3.15 x 2.50 Inch | AH8FTD 38RD45 SES1-3.15X2.50#13.15 mm x 2.5 mm-M4, M3--€150.61
LYNDEX-NIKKEN SES1-4.0X3.15 Torque Control Tap Collet #1 4 x 3.15 Inch | AH8FTE 38RD46 SES1-4.0X3.15#14 mm x 3.15 mm-M5, M4--€155.87
LYNDEX-NIKKEN SES1-4.0X3.2 Torque Control Tap Collet #1 4 x 3.20 Inch | AH8FTF 38RD47 SES1-4.0X3.2#14 mm x 3.2 mm-M3--€157.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN T10-064 Torque Control Tap Collet #2 1 Inch Tap Size
€215.03 /unit