Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN SES1-2.8X2.1 Torque Control Tap Collet #1 2.80 x 2.10 Inch | AH8FTC 38RD44

LYNDEX-NIKKEN SES1-2.8X2.1 Torque Control Tap Collet #1 2.80 x 2.10 Inch

Item: AH8FTC Model: SES1-2.8X2.1Cross Ref: 38RD44
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€156.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Control Tapping Collet
Collet Series#1
Size2.8 mm x 2.1 mm
Tap SizeM2, M2.2, M2.5, M4
Clamping Hole Length63/64"
Outside Diameter - Maximum1.28"
Overall Length1 29/32"
Product TypeTap Collet
StandardsDIN 371, DIN 376

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.81
Ship length (cm)5.72
Ship width (cm)3.81
Country of OriginTW

Product Details:

    • Coolant Through : No

Product Variants

ProductModelCollet SeriesSizeMax. Body Dia.Tap SizeClamping Hole LengthFace ShapePrice
LYNDEX-NIKKEN SES1-10.0X8.0 Torque Control Tap Collet #1 10 x 8 Inch | AH8FRZ 38RD41 SES1-10.0X8.0#110.0 mm x 8 mm-M100.98"Round€129.40
LYNDEX-NIKKEN SES1-10.5X8.0 Torque Control Tap Collet #1 10.50 x 8 Inch | AH8FTA 38RD42 SES1-10.5X8.0#110.5 mm x 8 mm-M14, M150.98"Round€130.62
LYNDEX-NIKKEN SES1-11.0X9.0 Torque Control Tap Collet #1 11x9 Inch | AH8FTB 38RD43 SES1-11.0X9.0#111 mm x 9 mm-M14--€150.61
LYNDEX-NIKKEN SES1-3.15X2.50 Torque Control Tap Collet #1 3.15 x 2.50 Inch | AH8FTD 38RD45 SES1-3.15X2.50#13.15 mm x 2.5 mm-M4, M3--€150.61
LYNDEX-NIKKEN SES1-4.0X3.15 Torque Control Tap Collet #1 4 x 3.15 Inch | AH8FTE 38RD46 SES1-4.0X3.15#14 mm x 3.15 mm-M5, M4--€155.87
LYNDEX-NIKKEN SES1-4.0X3.2 Torque Control Tap Collet #1 4 x 3.20 Inch | AH8FTF 38RD47 SES1-4.0X3.2#14 mm x 3.2 mm-M3--€157.70
LYNDEX-NIKKEN SES1-4.5X3.4 Torque Control Tap Collet #1 4.50 x 3.40 Inch | AH8FTG 38RD48 SES1-4.5X3.4#14.5 mm x 3.4 mm-M4, M60.98"Round€129.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN SES1-2.8X2.1 Torque Control Tap Collet #1 2.80 x 2.10 Inch
€156.84 /unit