Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN N3007-0180-3.00 Collet Chuck NMTB30 180DA Projection 3 Inch | AH8FKX 38PZ44

LYNDEX-NIKKEN N3007-0180-3.00 Collet Chuck NMTB30 180DA Projection 3 Inch

Item: AH8FKX Model: N3007-0180-3.00Cross Ref: 38PZ44
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€199.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
BalanceableNo
Collet Series180DA Series
Coolant FedCoolant Through
Coolant ThroughYes
Diameter1 11/25"
FeaturesPre-Balanced
MaterialHigh Speed Steel , Steel
Max. Collet Capacity3/4"
Min. Collet Capacity0.047"
Nose Dia.1 11/25"
Nut Dia.1 11/25"
Pre-balancedYes
Projection3"
Compatible Nut Model Number180DA-NUT
Coolant SupplyCoolant Through
FinishNickel Chrome
For Collet SeriesDA180
For Max Collet Size3/4"
For Min Collet Size0.047"
Includes Coolant ScrewsCoolant Screws Included
Includes NutNut Included
Max Speed20000 RPM
Nut Diameter1.44"
Outside Diameter - Maximum1.44"
Overall Length5 11/16"
Product TypeNMTB Collet Chuck
T.i.r. Tolerance0.001"
Taper SizeNMTB30

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)7.62
Country of OriginJP

Product Details:

    • Coolant Through : Yes
    • Balanceable : No
    • Pre-Balanced : Yes

Product Variants

ProductModelProjectionMaterialNut Dia.Taper SizeMax. Collet CapacityMin. Collet CapacityNose Dia.SizePrice
LYNDEX-NIKKEN B3007-0016-2.36 Collet Chuck BT30 ER16 Project 2.360 Inch | AH8EWR 38NV73 B3007-0016-2.362 9/25"Steel1.26"-0.406"0.019"1.26"BT30€224.16
LYNDEX-NIKKEN B3007-0020-2.50 Collet Chuck BT30 ER20 Project 2.500 Inch | AH8EWT 38NV74 B3007-0020-2.502 1/2"Steel1.38"-0.511"0.039"1.38"BT30€247.40
LYNDEX-NIKKEN B3007-0500-2.00 Collet Chuck BT30 100TG Project 3.940 Inch | AH8EWU 38NV82 B3007-0500-2.003.94"Steel2 1/2"-1/2"1/8"1.34"BT30€412.66
LYNDEX-NIKKEN B3007-0750-2.50 Collet Chuck BT30 ER8 Project 4 Inch | AH8EWV 38NV83 B3007-0750-2.504"Steel0.47"-3/4"0.047"1.89"BT30€200.29
LYNDEX-NIKKEN B3007-1000-3.94 Collet Chuck BT30 ER11 Project 4 Inch | AH8EWW 38NV84 B3007-1000-3.944"Steel3/4"-1"0.047"-BT30€200.29
LYNDEX-NIKKEN B3017-0020-4.00 Collet Chuck BT30 ER32 Project 5 Inch | AH8EWX 38NV89 B3017-0020-4.004"Steel1.38"-0.511"0.039"1.38"BT30€281.29
LYNDEX-NIKKEN B3027-0016-5.00 Collet Chuck BT40 ER11 Project 2.500 Inch | AH8EWY 38NV93 B3027-0016-5.005"Steel1.26"-0.406"0.019"1.26"BT30€248.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN N3007-0180-3.00 Collet Chuck NMTB30 180DA Projection 3 Inch
€199.28 /unit