COOPER B-LINE B2209PAZN Pipe Clamp, 0.0677 x 2.375 x 1.25 Inch Size, 400 lbs. Load Capacity, Steel, Zinc | CH7WVE

COOPER B-LINE B2209PAZN Pipe Clamp, 0.0677 x 2.375 x 1.25 Inch Size, 400 lbs. Load Capacity, Steel, Zinc

Item: CH7WVE Model: B2209PAZN
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Clamp
ApplicationCommercial, Institutional Buildings, Structures - Commercial, Institutional Buildings, Structures - Other
ConstructionTwo Piece
FinishPre Galvanized
Height0.067"
Length2 3/8"
MaterialSteel
Mounting TypeChannels
Size3/4"
Trade Size3/4"
TypePipe Clamp For Thinwall (EMT)
Weight0.12 lbs.

Shipping Info:

Country of OriginUS

Product Details:

    • Safety Factor Of 5, Include combination recess

Product Variants

ProductModelMaterialFinishTypeHeightSizeTrade SizeMounting TypePrice
COOPER B-LINE B2208AL Pipe Clamp, 0.063 x 2.156 x 1.25 Inch Size, 400 lbs. Load Capacity, Aluminum | CH7WUV B2208AL--------
RFQ
COOPER B-LINE B2208PAHDG Pipe Clamp, 0.06 x 2.156 x 1.25 Inch Size, 400 lbs. Load Capacity, Steel | CH7WUW B2208PAHDG--------
RFQ
COOPER B-LINE B2208PAYZN Pipe Clamp, 0.06 x 2.156 x 1.25 Inch Size, 400 lbs. Load Capacity, Yellow Zinc | CH7WUX B2208PAYZN--------
RFQ
COOPER B-LINE B2208PAZN Pipe Clamp, 0.0625 x 2.156 x 1.25 Inch Size, 400 lbs. Load Capacity, Steel, Zinc | CH7WUY B2208PAZNSteelZinc PlatedPipe Clamp For Thinwall (EMT)0.062"1/2"1/2"--
RFQ
COOPER B-LINE B2208YZN Pipe Clamp, 0.06 x 2.156 x 1.25 Inch Size, 400 lbs. Load Capacity, Yellow Zinc | CH7WUZ B2208YZN--------
RFQ
COOPER B-LINE B2209AL Pipe Clamp, 0.081 x 2.375 x 1.25 Inch Size, 400 lbs. Load Capacity, Aluminum | CH7WVA B2209AL--------
RFQ
COOPER B-LINE B2209HDG Pipe Clamp, 0.0705 x 2.375 x 1.25 Inch Size, 400 lbs. Load Capacity, Steel | CH7WVB B2209HDG--------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE B2209PAZN Pipe Clamp, 0.0677 x 2.375 x 1.25 Inch Size, 400 lbs. Load Capacity, Steel, Zinc