Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN HSK100A-TC0562-5.10C Coolant Through Tap Holder, 5.1 Inch Overall Lg, #1 Tap Size | CR9WZJ

LYNDEX-NIKKEN HSK100A-TC0562-5.10C Coolant Through Tap Holder, 5.1 Inch Overall Lg, #1 Tap Size

Item: CR9WZJ Model: HSK100A-TC0562-5.10CCross Ref: 38PW66
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,553.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Holder
ConstructionSteel
For Use WithTap Collets
Overall Length5.1"
Sleeve Diameter1.57"
Tap Size#1
Tooling SizeHSK100A
Coolant SupplyCoolant Through
Shank Length5 3/32"

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTap SizeOverall LengthTooling SizeSleeve DiameterConstructionPrice
LYNDEX-NIKKEN S1205-0562-8.13 Tap Holder/Straight Shank, 8.13 Inch Overall Length, #1 Tap Size | CR9WRF S1205-0562-8.13#18.13"1 1/4"1 1/4"Steel€395.07
LYNDEX-NIKKEN W1005-0875-6.3(C) Tap Holder/Weldon Shank Coolant, 6.3 Inch Overall Length, #2 Tap Size | CR9WRH W1005-0875-6.3(C)#26.3"1"2 1/5"Steel€549.66
LYNDEX-NIKKEN W7505-0562-6.36 Tap Holder/Weldon Shank, 6.36 Inch Overall Length, #1 Tap Size | CR9WRJ W7505-0562-6.36------
RFQ
LYNDEX-NIKKEN W1205-0562-6.41 Tap Holder/Weldon Shank, 6.41 Inch Overall Length, #1 Tap Size, Steel | CR9WRK W1205-0562-6.41#16.41"1 1/4"1 1/4"Steel-
RFQ
LYNDEX-NIKKEN W1005-0875-7.83 Tap Holder/Weldon Shank, 7.83 Inch Overall Length, #2 Tap Size | CR9WRL W1005-0875-7.83#27.83"1"2"Steel€394.48
LYNDEX-NIKKEN W1505-0875-8.24 Tap Holder/Weldon Shank, 8.24 Inch Overall Length, #2 Tap Size | CR9WRM W1505-0875-8.24#28 6/25"1 1/2"2"Steel€691.81
LYNDEX-NIKKEN C4005-0562-3.98(C) Coolant Through Tap Holder, 3.98 Inch Overall Lg, #1 Tap Size | CR9WZF C4005-0562-3.98(C)#13.98"CAT401.57"Steel€575.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN HSK100A-TC0562-5.10C Coolant Through Tap Holder, 5.1 Inch Overall Lg, #1 Tap Size
€1,553.54 /unit